LFRM2X4AL08SWW7M - 2X4 Led Frame Fixture Lumen/Kelvin SLCT 4000-6000L

Lithonia Lighting

  • $95.99 (Each)
  • $95.99 (Each)

  • $575.94 (Per 6)
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
LFRM2X4AL08SWW7M
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LFRM 2X4 ALO8 SWW7 MVOLT M6
Description
2X4 Led Frame Fixture Lumen/Kelvin SLCT 4000-6000L
The 2 FT. X 4 FT. Lithonia Frame Led Lay In From Lithonia Lighting. The Frame Offers A Modern, Upscale Aesthetic With Functionality and Performance to Match. Featuring Switchable Color Temperature and Adjustable Lumen Technology, The Frame Allows You to Fine Tune The Look and Feel Of Your Space and Designed With The Latest Optical Technology, The Frame Provides The Same Efficiency and Output As A Traditional Led Flat Panel, For A Fraction Of The Weight and Cost.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
197589570410 / 00197589570410
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.99 (Each)
Standard Packaging
$575.94 (Per 6)
Resources
Images
 
 
LFRM2X4AL08SWW7M - Small Image
 
LFRM2X4AL08SWW7M - Large Image
 
LFRM2X4AL08SWW7M - Large Image
Attachments
 
 
LFRM2X4AL08SWW7M - Specification Sheet
Other Links
 
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
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
120-277 V
Number of Lamps
4
Wattage
47
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Lens Color
Clear
Finish
Matte
Lens Material
Polycarbonate
Color
White
Dimensions and Weight
Height
1
Width
23.8
Length
47.8
Descriptions
Long Description
The 2 ft. x 4 ft. Lithonia FRAME LED Lay in from Lithonia Lighting. The FRAME offers a modern, upscale aesthetic with functionality and performance to match. Featuring Switchable color temperature and adjustable lumen technology, the FRAME allows you to fine tune the look and feel of your space and designed with the latest optical technology, the FRAME provides the same efficiency and output as a traditional LED flat Panel, for a fraction of the weight and cost.
Product Type
Flat Panel
Construction
New Construction,Remodel
Description
2X4 LED FRAME FIXTURE LUMEN/KELVIN SLCT 4000-6000L
extra long description
LITH LFRM 2X4 ALO8 SWW7 MVOLT M6 La
Additional Information
lumens
4000 LM,5000 LM,6000 LM,Switchable
Warranty
5
average life
80,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LFRM 2X4 ALO8 SWW7 MVOLT M6
GTIN
00197589570410
UPC
197589570410
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
2x4
Packaging
Weight per each
3.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Common Areas,Decorative,Education,Entertainment,House of Worship,Residential,Retail
standard
CSAusDLC Premium,FCC 47CFR Part 15 Consumer
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat