FMLWLLNK48AL048S - 4' Led Wrap Lumen & Kelvin Select 2, 000-4, 000LM

Lithonia Lighting

  • $95.99 (Each)
  • $95.99 (Each)
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
FMLWLLNK48AL048S
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLWL LNK 48 ALO4 8SWW2
Description
4' Led Wrap Lumen & Kelvin Select 2, 000-4, 000LM
FMLWL LNK Provides 3CCT Switchable White Technology and Adjustable Lumen Output (Alo) For Customization Of Your Space. With 3CCT Capability You Simply Adjust The Color Temperature From Warm White (3000K) to Daylight (5000K). With Alo Technology, Dial to Desired Light Output (Dim-High) to Match The Needs Of Any Job Site. The FMLWL Led Wraparound Provides Ambient Lighting For Surface-Mount Applications. The FMLWL Wrap Is Ideal For Both Residential and Commercial Use, Ideally In Kitchens, Laundry Rooms, Utili
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
194995061037 / 00194995061037
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.99 (Each)
Resources
Other Links
 
 
FMLWLLNK48AL048S - Other
 
FMLWLLNK48AL048S - Other
 
FMLWLLNK48AL048S - Other
 
FMLWLLNK48AL048S - Other
 
FMLWLLNK48AL048S - Other
 
FMLWLLNK48AL048S - Other
 
FMLWLLNK48AL048S - Other
360 Images
 
 
FMLWLLNK48AL048S - 360 Image
Images
 
 
FMLWLLNK48AL048S - Large Image
 
FMLWLLNK48AL048S - Large Image
 
FMLWLLNK48AL048S - Large Image
 
FMLWLLNK48AL048S - Large Image
 
FMLWLLNK48AL048S - Large Image
Attachments
 
 
FMLWLLNK48AL048S - Specification Sheet
Brochures
 
 
FMLWLLNK48AL048S - Brochure
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
120
Wattage
42
Material
Steel
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
color rendering index (cri)
85
Style
CONTEMPORARY
Finish
Gloss
Color
White
Dimensions and Weight
Height
2.6
Length
47.4
Width
5.5
Descriptions
Features
Contractor Select
Description
4' LED WRAP LUMEN & KELVIN SELECT 2,000-4,000LM
extra long description
LITH FMLWL LNK 48 ALO4 8SWW2 Wrapar
Product Type
Wraparound
Long Description
FMLWL LNK provides 3CCT Switchable White Technology and Adjustable Lumen Output (ALO) for customization of your space. With 3CCT capability you simply adjust the color temperature from warm white (3000K) to daylight (5000K). With ALO technology, dial to desired light output (dim-high) to match the needs of any job site. The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use, ideally in kitchens, laundry rooms, utili
Additional Information
lumens
2000 LM,2900 LM,3000 LM,4000 LM,Switchable
Maximum Operating Temperature
40
dimensions
47.4 x 5.5 x 2.6
Warranty
5
average life
50,000
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLWL LNK 48 ALO4 8SWW2
GTIN
00194995061037
UPC
194995061037
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
4FT
Packaging
Weight
5
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULENERGY STAR
Application
Government,Hospitality,Offices & Banks,Residential,Utility, Closet
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat