EPANL2234L40K - *Delisted* 31W 2X2 Led FLT PNL 40K 3400LM

Lithonia Lighting

  • $100.87 (Each)
  • $100.87 (Each)
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
EPANL2234L40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL2234L40K
Description
*Delisted* 31W 2X2 Led FLT PNL 40K 3400LM
Led Edge-Lit Flat Panel, 120 to 277 V, 30.8 W, Aluminum, White, 4000 K, >80, 60000 H Average Life, Dimmable, 3479 LM Brightness (Lumens), 2 FT Length, 2 FT Width, 2.19 In Height, 13.23 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887602678 / 00190887602678
Weight per unit
13.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.87 (Each)
Resources
Images
 
 
EPANL2234L40K - Small Image
 
EPANL2234L40K - Large Image
 
EPANL2234L40K - Large Image
 
EPANL2234L40K - Large Image
 
EPANL2234L40K - Large Image
 
EPANL2234L40K - Video
Specifications Sheets
 
 
EPANL2234L40K - Specification Sheet
Attachments
 
 
EPANL2234L40K - Specification Sheet
Other Links
 
 
EPANL2234L40K - Other
 
EPANL2234L40K - Other
 
EPANL2234L40K - Other
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
120 to 277 v
Material
Aluminum
Lamp Type
LED
Wattage
31
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
>80
color rendering index (cri)
80
Style
CONTEMPORARY
Finish
Gloss
Lens Color
WHITE
Dimensions and Weight
Length
2 ft
Width
2 ft
Height
2.19 in;55.5 mm
Descriptions
Product Type
LED Flat Panel
LED Edge-Lit Flat Panel
Long Description
LED Edge-Lit Flat Panel, 120 to 277 V, 30.8 W, Aluminum, White, 4000 K, >80, 60000 h Average Life, Dimmable, 3479 lm Brightness (Lumens), 2 ft Length, 2 ft Width, 2.19 in Height, 13.23 lb
Features
The EPANL is a visually stunning, ultra low-profile, easy to install luminaire. The fully luminous lens provides a glare free solution that creates a comfortable environment. Dimming capabilities allow you to create the right amount of light for the space or task and networked control options aid in meeting energy codes and qualifying for rebates. EPANL is ideal for healthcare, retail, schools, offices and other commercial applications.
Short Description
LED Flat Panel, 30.8 W, Aluminum
Special Features
The Epanl Is a Visually Stunning, Low Profile, Easy to Install Luminaire. the Fully Luminous Lens Provides a Glare Free Solution Creating a Very Comfortable Environment. Add in Standard 0-10v Dimming and You Can Create the Right Amount of Light for the S
extra long description
LITH EPANL 22 34L 40K LED flat pane
Description
*DELISTED* 31W 2X2 LED FLT PNL 40K 3400LM
Additional Information
Total Wattage
30.8 W
average life
60000 h
Brightness (Lumens)
3479 lm
dimmable
Yes
includes
Integral T-Bar Clip
ip rating
IP5X
Standards Met
CSA Certified;IC Rated;DLC Listed Premium
package quantity
52 PL;1 CT
media
Yes
Maximum Operating Temperature
25
pallet quantity
26
lumens
3479
Fixture Type
Flat Panel
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
EPANL2234L40K
Brand
Lithonia Lighting
GTIN
00190887602678
UPC
190887602678
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Packaging
Weight
13.23 lb
Weight per each
13.23
Carton
1
Uses, Certifications, and Standards
Application
Education;Healthcare;Offices & Banks;Retail
standard
CSADLC Standard
environmental conditions
Indoor
Mounting
Recessed,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EPANL2234L40K.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EPANL2234L40K.

*Delisted* 31W 2X2 Led FLT PNL 40K 3400LM
  • Our Part #: EPANL2234L40KM4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EPANL 22 34L 40K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 4 ($403.48) ·
EPANL2234L40KM4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.87

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EPANL2234L40K, though they may not be 100% alike.

The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Q...
  • Our Part #: CPX2X23200LM40KM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CPX 2X2 3200LM 40K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 4 ($278.08) ·
CPX2X23200LM40KM - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat