CPANL2X440506035 - 32/42/53W 2X4 Led Flat PNL 35K Adj Lumen Output

Lithonia Lighting

  • $139.08 (Each)
  • $139.08 (Each)

  • $278.16 (Per 2)
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
CPANL2X440506035
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPANL 2X4 40/50/60LM 35K M2
Description
32/42/53W 2X4 Led Flat PNL 35K Adj Lumen Output
00191848338001|0191848|191848338001|19184833800|33800|Cpanl 2X4 40/50/60LM 35K M2|CPANL2X440/50/60LM35KM2|Cpanl-2X4-40/50/60LM-35K-M2|Flat Panel|Acuity Brands Cpanl 2X4 40/50/60LM 35K M2|Acuity Brands CPANL2X440/50/60LM35KM2|Acuity Brands Cpanl-2X4-40/50/60LM-35K-M2|Lithonia Cpanl 2X4 40/50/60LM 35K M2|Lithonia CPANL2X440/50/60LM35KM2|Lithonia Cpanl-2X4-40/50/60LM-35K-M2|Lithonia Lighting Cpanl 2X4 40/50/60LM 35K M2|Lithonia Lighting CPANL2X440/50/60LM35KM2|Lithonia Lighting Cpanl-2X4-40/50/60LM-35K-M2|Lit
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338001 / 00191848338001
Weight per unit
20.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.08 (Each)
Standard Packaging
$278.16 (Per 2)
Resources
Images
 
 
CPANL2X440506035 - Small Image
 
CPANL2X440506035 - Large Image
 
CPANL2X440506035 - Large Image
Attachments
 
 
CPANL2X440506035 - Specification Sheet
Other Links
 
 
CPANL2X440506035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
7.000 7.000
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Not Applicable
Material, Color, and Finish
Color
SE
Dimensions and Weight
Size
Commercial lighting spaces
Descriptions
Description
32/42/53W 2X4 LED FLAT PNL 35K ADJ LUMEN OUTPUT
extra long description
LITH CPANL-2X4-40/50/60LM-35K-M2 Fl
Product Type
Flat Panel
Long Description
00191848338001|0191848|191848338001|19184833800|33800|CPANL 2X4 40/50/60LM 35K M2|CPANL2X440/50/60LM35KM2|CPANL-2X4-40/50/60LM-35K-M2|Flat Panel|Acuity Brands CPANL 2X4 40/50/60LM 35K M2|Acuity Brands CPANL2X440/50/60LM35KM2|Acuity Brands CPANL-2X4-40/50/60LM-35K-M2|LITHONIA CPANL 2X4 40/50/60LM 35K M2|LITHONIA CPANL2X440/50/60LM35KM2|LITHONIA CPANL-2X4-40/50/60LM-35K-M2|Lithonia Lighting CPANL 2X4 40/50/60LM 35K M2|Lithonia Lighting CPANL2X440/50/60LM35KM2|Lithonia Lighting CPANL-2X4-40/50/60LM-35K-M2|Lit
Additional Information
pallet quantity
40
average life
Light Commercial, Residential, Restroom
lumens
Light Commercial, Residential, Restroom
Fixture Type
Light Commercial, Residential, Restroom
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPANL 2X4 40/50/60LM 35K M2
sub brand
Light Commercial, Residential, Restroom
GTIN
00191848338001
UPC
191848338001
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.3999
Carton
1
Package
2
Uses, Certifications, and Standards
standard
CSA Damp Location
Application
Open Office, Retail
Mounting
Recessed, Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPANL2X440506035.
Jump To:

Similar Items

Similar items are close alternatives to CPANL2X440506035, though they may not be 100% alike.

00190887602692|0190887|190887602692|19088760269|60269|Epanl 24 40L 35K|EPANL2440...
  • Our Part #: EPANL2440L35K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EPANL 24 40L 35K
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($110.96) ·
EPANL2440L35K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$110.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat