6G1MWLED40K90CRI - *Discontinued* 6" Led Retro Gimbal 40K WHT 820LM

Lithonia Lighting

  • $95.60 (Each)
  • $95.60 (Each)
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
6G1MWLED40K90CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
6G1MWLED40K90CRI
Description
*Discontinued* 6" Led Retro Gimbal 40K WHT 820LM
Led Gimbal Downlighting Module, 120 V, 0.09 A, 10.54 W, E26 Base, Aluminum, Matte, White, 4000 K, 90, 35000 H Average Life, Dimmable, 820 LM Brightness (Lumens), 4-1/2 In Height, 6-1/8 In Diameter, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804157291 / 00889804157291
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.60 (Each)
Resources
Images
 
 
6G1MWLED40K90CRI - Large Image
 
6G1MWLED40K90CRI - Small Image
 
6G1MWLED40K90CRI - Large Image
Specifications Sheets
 
 
6G1MWLED40K90CRI - Specification Sheet
Attachments
 
 
6G1MWLED40K90CRI - Specification Sheet
Tech Bulletins
 
 
6G1MWLED40K90CRI - Tech Bulletin
Other Links
 
 
6G1MWLED40K90CRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.09 A
Material
Aluminum
Wattage
11
Voltage Rating
120
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Base Type
E26
Finish
Matte
Color
White
color temperature
4000 K
Color Rendering Index
90
color rendering index (cri)
90
Lens Material
Acrylic
Lens Color
Clear
Dimensions and Weight
Height
4-1/2 in;11.4 cm
Diameter
6-1/8 in;15.5 Cm
Descriptions
Product Type
LED Gimbal Downlighting Module
Long Description
LED Gimbal Downlighting Module, 120 V, 0.09 A, 10.54 W, E26 Base, Aluminum, Matte, White, 4000 K, 90, 35000 h Average Life, Dimmable, 820 lm Brightness (Lumens), 4-1/2 in Height, 6-1/8 in Diameter, 2.5 lb
Features
Directional LED recessed lighting fixtures for residential or commercial application types. The Lithonia Lighting 4", 5" and 6" adjustable LED gimbal fixtures are 80% more efficient than incandescent luminaries, performing for 35,000 hours or more. It is available in multiple trim finish options to match any style of décor.Great for sloped ceiling applications, grazing textured surfaces, wall washing, and highlighting artwork or other architectural features.
Short Description
LED Gimbal Downlighting Module, 120 V, 10.54 W
Special Features
The Lithonia Lighting 4 in, 5 in and 6 in Adjustable LED Gimbal Fixtures are 80% more Efficient than Incandescent Luminaries;Performing for 35,000 Hours or more
Construction
Remodel
Description
*DISCONTINUED* 6" LED RETRO GIMBAL 40K WHT 820LM
Additional Information
Total Wattage
10.54 W
average life
35000 h
dimmable
Yes
Brightness (Lumens)
820 lm
includes
E26 Adaptor;Hardwire Kit;Lamp
Standards Met
cUL Listed;CSA Certified
package quantity
144 PL
Maximum Operating Temperature
25
pallet quantity
144
Warranty
5
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
6G1MWLED40K90CRI
Brand
Lithonia Lighting
GTIN
00889804157291
UPC
889804157291
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
aperture size
6 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial;Residential
Energy Star
yes
standard
cULENERGY STAR,JA8
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6G1MWLED40K90CRI.
Jump To:

Similar Items

Similar items are close alternatives to 6G1MWLED40K90CRI, though they may not be 100% alike.

La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 4000K
  • Our Part #: LA56069401EWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LA56069401EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.52) ·
LA56069401EWH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat