20529B618R - Recips B618R 6 X 3/4 X 035 X 18 25/PK

Lenox

  • $3.91 (Each)
  • $3.91 (Each)

  • $78.20 (Per 20)
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
20529B618R
Manufacturer
Lenox
Manufacturer's Part Number
20529B618R
Description
Recips B618R 6 X 3/4 X 035 X 18 25/PK
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
082472205299 / 00082472205299
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.91 (Each)
Standard Packaging
$78.20 (Per 20)
Resources
Images
 
 
20529B618R - Small Image
 
20529B618R - Small Image
 
20529B618R - Large Image
 
20529B618R - Large Image
Attachments
 
 
20529B618R - Specification Sheet
Other Links
 
 
20529B618R - Other
Specifications Sheets
 
 
20529B618R - Specification Sheet
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
Metal
Dimensions and Weight
Overall Length
6 in;152 mm
Descriptions
Product Type
Reciprocating Saw Blade
Long Description
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 mm;6 in Blade Length, Metal Material, 152 mm;6 in Overall Length, 19 mm;3/4 in Overall Width, 25 PK Package Quantity, 18 Teeth per Inch
Features
POWER BLAST TECHNOLOGY(TM) INCREASES BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability.LONG BLADE LIFE & INCREASED VERSATILITY Patented T2(TM) Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials.ADVANCED METAL CUTTING TOOTHFORMS Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut,
Short Description
Reciprocating Saw Blade, Metal, 6 in;152 mm L, 25 PK
Description
RECIPS B618R 6 X 3/4 X 035 X 18 25/PK
extra long description
LEN 20529B618R RECIPS B618R 6 X3/
Additional Information
Overall Width
3/4 in;19 mm
package quantity
25 PK
Blade Length
6 in;152 mm
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
20529B618R
GTIN
00082472205299
UPC
082472205299
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.02
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Medium Metal;Thin Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20529B618R.
Jump To:

Similar Items

Similar items are close alternatives to 20529B618R, though they may not be 100% alike.

Metal Blade, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.0424 L...
  • Our Part #: 48008184
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48008184
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.08) ·
48008184 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat