350400 - 3PH 380-480V Voltage Monitor Relay

Littelfuse

  • $548.83 (Each)
  • $548.83 (Each)
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
350400
Manufacturer
Littelfuse
Manufacturer's Part Number
350-400
Description
3PH 380-480V Voltage Monitor Relay
3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/GTIN
079458989786 / 00079458989786
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.83 (Each)
Resources
Images
 
 
350400 - Small Image
 
350400 - Large Image
Attachments
 
 
350400 - Specification Sheet
Brochures
 
 
350400 - Brochure
Other Links
 
 
350400 - Other
 
350400 - Other
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
190-480
Descriptions
Description
3PH 380-480V VOLTAGE MONITOR RELAY
extra long description
LFSE 350-400 3-Phase VOLT Monitor/3
Product Type
3-Phase Volt Monitor/380-480V/480V Relay
Long Description
3-Phase VOLT Monitor/380-480V/480V relay. The 350 is a heavy-duty voltage monitor. This product should be used when high current relays or dual contacts are required, or 480V controls are used. Since the 350 uses heavy-duty relays, it comes in fixed voltage range models rather than a dual autoranging version like the Model 250. Has a 15A general purpose contact. It provides a SPDT (Form C) relay rated to switch up to 600V, allowing the use of 480V controls, eliminating the need for a control power transfor
Special Features
5YR WARR
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
350-400
GTIN
00079458989786
UPC
079458989786
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat