LED9T824G840X3 - *Delisted* 9W Led T8 24" 40K Combo DBL/SNGL or BLS

Keystone

  • $10.90 (Each)
  • $10.90 (Each)

  • $272.50 (Per 25)
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
LED9T824G840X3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9T8-24G-840-X3
Description
*Delisted* 9W Led T8 24" 40K Combo DBL/SNGL or BLS
9W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring) 2FT, 4000K, Combodrive X3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654134178 / 0843654134178 / 00843654134178
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Carton
$272.50 (Per 25)
Resources
Images
 
 
LED9T824G840X3 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED9T824G840X3 - Large Image
Attachments
 
 
LED9T824G840X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
9W LED T8 24" 40K COMBO DBL/SNGL ENDED OR BALLAST
Product Type
9W, 1150 Lumen, 2' , 220' Beam Angle, Ballast Compatible & B
extra long description
Key KT-LED9T8-24G-840-X3 9W, 1150 L
Long Description
9W T8 LED Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring) 2ft, 4000K, ComboDrive X3
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V OR Ballast Dependent
lumens
1400
Nominal Length
24 in
beam angle
240 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9T8-24G-840-X3
Brand
Keystone
GTIN
00843654134178
UPC
843654134178
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED9T824G840X3.
Jump To:

Similar Items

Similar items are close alternatives to LED9T824G840X3, though they may not be 100% alike.

7W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 2, 4000K, Direct Dri...
  • Our Part #: L7T824GC840DX2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED7T8-24GC-840-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.50) ·
L7T824GC840DX2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat