LED25A230E26850 - 25W Led Commercial A23 50K ND 3600LM

Keystone

  • $47.87 (Each)
  • $47.87 (Each)
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
LED25A230E26850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25A23-O-E26-850
Description
25W Led Commercial A23 50K ND 3600LM
Commercial A23 Led Lamp. 25W, E26 Base, 5000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122847 / 0843654122847 / 00843654122847
Weight per unit
1.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.87 (Each)
Resources
Attachments
 
 
LED25A230E26850 - Specification Sheet
Images
 
 
LED25A230E26850 - Small Image
 
LED25A230E26850 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Description
25W LED COMMERCIAL A23 50K ND 3600LM
Product Type
200W Equiv., 25W, 3600 Lumen, A23 Commercial, E26, =80 Cri,
extra long description
Key KT-LED25A23-O-E26-850 200W Equi
Long Description
Commercial A23 LED lamp. 25W, E26 base, 5000K, 120-277V Input. Omni-Directional
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
330 Deg
lumens
3600
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED25A23-O-E26-850
Brand
Keystone
GTIN
00843654122847
UPC
843654122847
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1.395
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat