LED13T860P1S840D - 5' 13W Led Signhero 40K 180DEG Ballast Bypass

Keystone

  • $65.90 (Each)
  • $65.90 (Each)

  • $593.10 (Per 9)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED13T860P1S840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13T8-60P1S-840-D /G2
Description
5' 13W Led Signhero 40K 180DEG Ballast Bypass
60IN Led Sign Tube, 4000K, Single Sided Output and Rotatable R17D End Caps, 13W, 120-277V Input
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132716 / 0843654132716 / 00843654132716
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.90 (Each)
Standard Packaging
$593.10 (Per 9)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED13T860P1S840D - Specification Sheet
Features
Wattage
13
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
N/A
Base Type
R17D
Descriptions
Description
5' 13W LED SIGNHERO 40K 180DEG BALLAST BYPASS
Product Type
60", 13W, 1, 625 Lumens, 180' Beam Spread, Single Sided Lamps
extra long description
Key KT-LED13T8-60P1S-840-D /G2 60",
Long Description
60IN LED SIGN TUBE, 4000K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 13W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1625
beam angle
180 Deg
Nominal Length
60 in
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13T8-60P1S-840-D /G2
GTIN
00843654132716
UPC
843654132716
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.28
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.

false