LED10PAR30F850 - 10W Led PAR30 50K 900LM 40DEG Beam

Keystone

  • $7.35 (Each)
  • $7.35 (Each)

  • $176.40 (Per 24)

Availability: In Stock Locally
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
LED10PAR30F850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10PAR30-F-850
Description
10W Led PAR30 50K 900LM 40DEG Beam
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127347 / 0843654127347 / 00843654127347
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Standard Packaging
$176.40 (Per 24)
Resources
Images
 
 
LED10PAR30F850 - Small Image
 
LED10PAR30F850 - Large Image
Attachments
 
 
LED10PAR30F850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Description
10W LED PAR30 50K 900LM 40DEG BEAM
Product Type
75W Equiv., 10W, 900 Lumen, Par 30 Flood, E26, >80 Cri, Dimm
extra long description
Key KT-LED10PAR30-F-850 75W Equiv.,
Long Description
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
950
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED10PAR30-F-850
Brand
Keystone
GTIN
00843654127347
UPC
843654127347
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.48
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED10PAR30F850.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED10PAR30F850.

10W Led PAR30 50K 900LM 40DEG Beam
  • Our Part #: LED10PAR30F850G2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED10PAR30-F-850 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($176.40) ·
LED10PAR30F850G2 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat