LD40T8H096G840D2 - 40W Led T8HO 96" 40K Line Volt DBL CNTCT 5550L GLS

Keystone

  • $27.77 (Each)
  • $27.77 (Each)

  • $277.70 (Per 10)

Availability: In Stock Locally
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
LD40T8H096G840D2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED40T8HO-96G-840-D2
Description
40W Led T8HO 96" 40K Line Volt DBL CNTCT 5550L GLS
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
843654140063 / 0843654140063 / 00843654140063
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.77 (Each)
Carton
$277.70 (Per 10)
Resources
Attachments
 
 
LD40T8H096G840D2 - Specification Sheet
Images
 
 
LD40T8H096G840D2 - Large Image
 
LD40T8H096G840D2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
N/A
Base Type
R17D
Descriptions
Product Type
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4
Long Description
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
Construction
Frosted Glass
Description
40W LED T8HO 96" 40K LINE VOLT DBL CNTCT 5550L GLS
extra long description
Key KT-LED40T8HO-96G-840-D2 40W LED
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
5500
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED40T8HO-96G-840-D2
GTIN
00843654140063
UPC
843654140063
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.3
Carton
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LD40T8H096G840D2.
Jump To:

Similar Items

Similar items are close alternatives to LD40T8H096G840D2, though they may not be 100% alike.

43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4000K, 120-277V Input...
  • Our Part #: LED43T8H096G840D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED43T8HO-96G-840-D-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.70) ·
LED43T8H096G840D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat