L9.5A190830GU24 - 9.5W Led A19 30K GU24 Base Dim 800LM

Keystone

  • $3.16 (Each)
  • $3.16 (Each)

  • $189.60 (Per 60)
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
L9.5A190830GU24
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5A19-O-830-GU24
Description
9.5W Led A19 30K GU24 Base Dim 800LM
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126517 / 0843654126517 / 00843654126517
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Standard Packaging
$189.60 (Per 60)
Resources
Images
 
 
L9.5A190830GU24 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L9.5A190830GU24 - Large Image
Attachments
 
 
L9.5A190830GU24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
GU24
housing color
N/A
Descriptions
Description
9.5W LED A19 30K GU24 BASE DIM 800LM
Product Type
60W Equiv., 9.5W, 800 Lumen, A19, GU24, =80 Cri, Dimmable 27
extra long description
Key KT-LED9.5A19-O-830-GU24 60W Equ
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Length
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9.5A19-O-830-GU24
Brand
Keystone
GTIN
00843654126517
UPC
843654126517
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat