L25T5H048GC835DX - 25W Led T5HO 48" 35K DBL/SNGL End 3400LM

Keystone

  • $16.02 (Each)
  • $16.02 (Each)

  • $400.50 (Per 25)
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
L25T5H048GC835DX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25T5HO-48GC-835-DX2
Description
25W Led T5HO 48" 35K DBL/SNGL End 3400LM
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 3500K, 80+Cri, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130583 / 0843654130583 / 00843654130583
Weight per unit
0.0212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.02 (Each)
Carton
$400.50 (Per 25)
Resources
Images
 
 
L25T5H048GC835DX - Small Image
 
L25T5H048GC835DX - Large Image
Attachments
 
 
L25T5H048GC835DX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G5
housing color
N/A
Descriptions
Product Type
25W, 3400 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4.
extra long description
Key KT-LED25T5HO-48GC-835-DX2 25W,
Description
25W 120-277V 35K T5 LED MINI BI-PIN
Long Description
25W LED T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 ft., 3500K, 80+CRI, 120-277V Input
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
Nominal Length
48 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED25T5HO-48GC-835-DX2
Brand
Keystone
GTIN
00843654130583
UPC
843654130583
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0212
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L25T5H048GC835DX.
Jump To:

Similar Items

Similar items are close alternatives to L25T5H048GC835DX, though they may not be 100% alike.

KT-LED25T5HO-48GC-835-D/G2-CP
  • Our Part #: KTLED25T5H048835
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED25T5HO-48GC-835-D/G2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KTLED25T5H048835 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat