ALED140M20SANM85 - 140W Led Area Light 5K T3 & T5 Lens Included

Keystone

  • $279.99 (Each)
  • $279.99 (Each)
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
ALED140M20SANM85
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140-M2-OSA-NM-850-VDIM
Description
140W Led Area Light 5K T3 & T5 Lens Included
140W 5000K Led Area Light With Nema Type 3-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A (Type Iii and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654153018 / 0843654153018 / 00843654153018
Weight per unit
12.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.99 (Each)
Resources
Images
 
 
ALED140M20SANM85 - Small Image
 
ALED140M20SANM85 - Large Image
Attachments
 
 
ALED140M20SANM85 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Bronze
Base Type
N/A
Descriptions
Description
140W LED AREA LIGHT 5K T3 & T5 LENS INCLUDED
extra long description
Key KT-ALED140-M2-OSA-NM-850-VDIM 1
Long Description
140W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Construction
N/A
Product Type
140W 5000K Led Area Light With Nema Type 3-Pin Twist Lock Re
Additional Information
Input Voltage
120-277V
lumens
20900
ip rating
IP65
Nominal Size
Medium Housing
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-ALED140-M2-OSA-NM-850-VDIM
Brand
Keystone
GTIN
00843654153018
UPC
843654153018
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
12.346
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat