95135 - 3-Port Alumiconn 100/Box

King

  • $521.31 (Each)
  • $521.31 (Each)

  • $2,606.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
95135
Manufacturer
King
Manufacturer's Part Number
95135KI
Description
3-Port Alumiconn 100/Box
Aluminum to Copper Lug, 300 V, +105 °C Operating Temperature
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
39121428 - Electrical taps
UPC/GTIN
719362951355 / 00719362951355
Weight per unit
2.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.31 (Each)
Standard Packaging
$2,606.55 (Per 5)
Resources
Features
Voltage Rating
300 V
Descriptions
Product Type
Aluminum to Copper Lug
Description
3-PORT ALUMICONN 100/BOX
Long Description
Aluminum to Copper Lug, 300 V, +105 °C Operating Temperature
Short Description
Aluminum to Copper Lug, 300 V
extra long description
18 AWG SOLID/STRANDED, 12 AWG SOLID MIN. CONDUCTOR SIZE; 10 AWG SOLID/STRANDED, 10 AWG SOLID MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), UL 486C APPROVAL; 300 VOLT VOLTAGE RATING; TIN PLATED (LUG), NICKEL PLATED (SCREW) BODY MATERIAL; 3 PORT(S); ALUMICONN[R] BRAND; OVERALL DIMENSION 1.22 INCH LENGTH X 0.77 INCH WIDTH X 0.65 INCH HEIGHT; TEMPERATURE RATING 105 DEG C; FLAMMABILITY RATING V-2; APPLICABLE STANDARD CPSC
Additional Information
Maximum Operating Temperature
+105 °C
Maximum Voltage Rating
300 V
Standards Met
onsumer Products Safety Commission (CPSC) approved
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
95135KI
Brand
King
GTIN
00719362951355
UPC
719362951355
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.047
Carton
1
Package
5
You must have an account to view stock levels
There were no add-on items found for 95135.

* All prices subject to change.