TI220 - Thermal Imager For Android Devices

Klein Tools

  • $284.59 (Each)
  • $284.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TI220
Manufacturer
Klein Tools
Manufacturer's Part Number
TI220
Description
Thermal Imager For Android Devices
The Klein Tools TI220 Thermal Imager For Android® Devices Has 10, 800 Pixels Delivering Excellent Resolution to Troubleshoot Hot and Cold Spots. This Thermal Imager Is Perfect For Detecting Hot Spots In Panels, On Wiring, or On Parts Of Equipment Helping Find Sources Of Energy Loss Within A Home/Building Helps Detect Moisture Behind Walls and Flooring Clogs In Pipes and Much More. Easily Capture, Store, and Share Thermal Images and Video Through The Klein Tools Thermal Imager Android® App. Available For Fre
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41115321 - Infrared imagers
UPC/GTIN
092644693489 / 00092644693489
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.59 (Each)
Resources
Images
 
 
TI220 - Small Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Large Image
 
TI220 - Video
360 Images
 
 
TI220 - 360 Image
Attachments
 
 
TI220 - Specification Sheet
Other Links
 
 
TI220 - Other
 
TI220 - Other
 
TI220 - Other
 
TI220 - Other
Features
Material
Aluminum Housing, Electronic Components
Dimensions and Weight
Overall Length
2.13" (5.4 cm)
Descriptions
Product Type
Thermal Imager For Android® Devices
Features
The Klein Tools TI220 Thermal Imager for Android® Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment helping find sources of energy loss within a home/building helps detect moisture behind walls and flooring clogs in pipes and much more. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager Android® App. Available for fre
Description
THERMAL IMAGER FOR ANDROID DEVICES
extra long description
KLEIN TI220 Thermal Imager for Andr
Long Description
The Klein Tools TI220 Thermal Imager for Android® Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment helping find sources of energy loss within a home/building helps detect moisture behind walls and flooring clogs in pipes and much more. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager Android® App. Available for fre
Special Features
High and Low Temperature Points, Touch-Point Temperature, Options for Temperature Alarms, Time-Lapse Video, 3 Color Palettes, No Batteries Needed
Additional Information
media
Yes
battery life
Temperature Range
-4° to 752°F (-20° to 400°C)
Accuracy
+/-2°C or 2% (whichever is greater). Not calibrated below 10°C (14°F)
Overall Width
0.73" (1.9 cm)
Overall Height
1.07" (2.7 cm)
Field of View
50° +/- 3°
display
External Device
Sensor Type
VOx Microbolometer
included
Thermal Imager; USB-C Connector; Micro-USB Connector/Adapter; Hard Storage Case with Carabiner; Instructions
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
TI220
GTIN
00092644693489
UPC
092644693489
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Thermal Imager
Packaging
Weight
1 oz (31 g)
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
View Hot and Cold Spots For Instant Troubleshooting
You must have an account to view stock levels
There were no add-on items found for TI220.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds