PJSFM2 - Rechargeable Clamping Fan

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)

  • $321.39 (Per 3)
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
PJSFM2
Manufacturer
Klein Tools
Manufacturer's Part Number
PJSFM2
Description
Rechargeable Clamping Fan
The Rechargeable Clamping Fan Is A 13-Inch Tall Fan Designed to Keep Tradesmen Cool All Day. Up to 12 Hours Of Runtime Ensures That This Fan Works As Long As You Do. The Magnets, Clamping Base, and Hang Hole Allow For This Fan to Travel Wherever You Need to Go. Take This Rechargeable Fan Into Attics, Scissor Lifts, Crawlspaces, and Anywhere Else You Need Powerful Airflow.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
40101604 - Fans
UPC/GTIN
092644290275 / 00092644290275
Weight per unit
4.796 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Standard Packaging
$321.39 (Per 3)
Resources
Images
 
 
PJSFM2 - Small Image
 
PJSFM2 - Large Image
 
PJSFM2 - Large Image
 
PJSFM2 - Large Image
 
PJSFM2 - Large Image
 
PJSFM2 - Large Image
 
PJSFM2 - Large Image
 
PJSFM2 - Large Image
 
PJSFM2 - Video
360 Images
 
 
PJSFM2 - 360 Image
Attachments
 
 
PJSFM2 - Specification Sheet
Other Links
 
 
PJSFM2 - Other
 
PJSFM2 - Other
 
PJSFM2 - Other
 
PJSFM2 - Other
 
PJSFM2 - Other
 
PJSFM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12W
Material, Color, and Finish
Color
Gray;Orange
Housing Material
Plastic
Dimensions and Weight
Overall Length
10" (25 cm)
Diameter
Fan Cage 9" (22.9 cm)
Descriptions
Description
RECHARGEABLE CLAMPING FAN
Product Type
Rechargeable Clamping Jobsite Fan
extra long description
KLEIN PJSFM2 Rechargeable Clamping
Features
The Rechargeable Clamping Fan is a 13-Inch tall fan designed to keep tradesmen cool all day. Up to 12 hours of runtime ensures that this fan works as long as you do. The magnets, clamping base, and hang hole allow for this fan to travel wherever you need to go. Take this rechargeable fan into attics, scissor lifts, crawlspaces, and anywhere else you need powerful airflow.
Long Description
The Rechargeable Clamping Fan is a 13-Inch tall fan designed to keep tradesmen cool all day. Up to 12 hours of runtime ensures that this fan works as long as you do. The magnets, clamping base, and hang hole allow for this fan to travel wherever you need to go. Take this rechargeable fan into attics, scissor lifts, crawlspaces, and anywhere else you need powerful airflow.
Special Features
Base with Clamp and Strong Magnets
Additional Information
media
Yes
Number of Speeds
2
Overall Height
13" (33 cm)
Overall Width
5" (13 cm)
Voltage
5V
battery life
High: 5 hr;Low: 12 hr
indoor/outdoor
Indoor/Outdoor
Mounting Type
Magnetic, Clamping, Hanging
included
Rechargeable Fan, USB-A to USB-C charging cable, Instruction Manual
Cord Length
USB-A to USB-C: 42" (106.7 cm)
Manufacturer Information
Manufacturers Part Number
PJSFM2
Brand
Klein Tools
GTIN
00092644290275
UPC
092644290275
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fan
Packaging
Weight
4 lb (1.8 kg)
Weight per each
4.796
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Jobsite Cooling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat