CL2000 - Clamp Meter - Ac/DC, True RMS, Temperature, Low Im

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL2000
Manufacturer
Klein Tools
Manufacturer's Part Number
CL2000
Description
Clamp Meter - Ac/DC, True RMS, Temperature, Low Im
Designed By Electricians For Electricians, This Klein Tools Clamp Meter Measures Both Ac and DC Currents Up to 400 Amps With Accurate True RMS Readings. It Also Measures Capacitance Making This A Great Tool For Hvac Work. The Magnetic Mount Allows You to Secure The Meter For Hands-Free Operation. The Large Clamp Opening Also Has A Work Light Built In For Better Visibility In Dark Spaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692031 / 00092644692031
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CL2000 - Small Image
 
CL2000 - Large Image
 
CL2000 - Small Image
 
CL2000 - Large Image
Specifications Sheets
 
 
CL2000 - Specification Sheet
Attachments
 
 
CL2000 - Specification Sheet
Other Links
 
 
CL2000 - Other
 
CL2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.375" (86 mm)
Height
8.875" (225 mm)
Descriptions
Product Type
400A Ac/DC True RMS Clamp Meter
Long Description
Designed by electricians for electricians, this Klein Tools Clamp Meter measures both AC and DC currents up to 400 amps with accurate True RMS readings. It also measures capacitance making this a great tool for HVAC work. The magnetic mount allows you to secure the meter for hands-free operation. The large clamp opening also has a work light built in for better visibility in dark spaces.
Description
CLAMP METER - AC/DC, TRUE RMS, TEMPERATURE, LOW IM
extra long description
KLEIN CL2000 400A AC/DC True RMS Cl
Additional Information
Safety Rating
CAT III 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL2000
GTIN
00092644692031
UPC
092644692031
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL2000.
Jump To:

Similar Items

Similar items are close alternatives to CL2000, though they may not be 100% alike.

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL800
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL800
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.23) ·
CL800 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$144.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CL2000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7568 Greenlee n/a
CMP-200 Greenlee 00783310075684
CL2000 Klein Tools 00092644692031
57270 Morris 00601986572705

* All prices subject to change.

Begin Live Chat