93LDM100C - Compact Laser Distance Measure

Klein Tools

  • $42.88 (Each)
  • $42.88 (Each)

  • $128.64 (Per 3)
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
93LDM100C
Manufacturer
Klein Tools
Manufacturer's Part Number
93LDM100C
Description
Compact Laser Distance Measure
Klein Tools Compact Laser Distance Measure Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111613 - Distance meters
UPC/GTIN
092644930065 / 00092644930065
Weight per unit
0.1875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.88 (Each)
Standard Packaging
$128.64 (Per 3)
Resources
Images
 
 
93LDM100C - Small Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Large Image
 
93LDM100C - Video
360 Images
 
 
93LDM100C - 360 Image
Attachments
 
 
93LDM100C - Specification Sheet
Other Links
 
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
 
93LDM100C - Other
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
PC/ABS; Silicone Rubber
Dimensions and Weight
Overall Length
1.3" (3.3 cm)
Descriptions
Long Description
Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.
Special Features
Reverse Contrast LCD Display; Auto-Off
Product Type
Compact Laser Distance Measure
Features
Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.
extra long description
KLEIN 93LDM100C Compact Laser Dista
Description
COMPACT LASER DISTANCE MEASURE
Additional Information
Accuracy
+/- 1/16" up to 33' (+/-0.2 cm to 10 m); +/- 1/8" up to 100' (+/-0.3 cm to 30 m)
Overall Width
1.1" (2.8 cm)
Range
2" to 100' (5.1 cm to 30.5 m)
Overall Height
4.7" (11.9 cm)
included
Laser Distance Measure, 2 x AAA Batteries, Manual
display
Reverse Contrast LCD Display
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LDM100C
GTIN
00092644930065
UPC
092644930065
Taxonomies, Classifications, and Categories
Type
Laser Reflection, Class 2 Laser
Category Description
HAND TOOLS
Packaging
Weight
2.3 oz (65 g)
Weight per each
0.1875
Carton
1
Package
3
Uses, Certifications, and Standards
standard
IP54
Application
Measures Length
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93LDM100C.
Jump To:

Similar Items

Similar items are close alternatives to 93LDM100C, though they may not be 100% alike.

Laser Distance Measurer, ±1/16 In (1.6 MM) Accuracy, Battery Powered, 4.5 In Hei...
  • Our Part #: 93LDM65
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93LDM65
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
93LDM65 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat