935DAF - Digital Angle Finder

Klein Tools

  • $35.70 (Each)
  • $35.70 (Each)

  • $142.80 (Per 4)
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
935DAF
Manufacturer
Klein Tools
Manufacturer's Part Number
935DAF
Description
Digital Angle Finder
Klein Tools' Digital Angle Finder Provides Precision Measurements For Inside and Outside Angles, Lengths, and Calculates Miter Saw Angles. It Offers Best In Class Accuracy Of +/-0.2-Degree For Quickly Finding Any Angle and Calculating The Miter Saw Blade Angle to Ensure Miter Joints Are Cut to A Perfect Fit. The Compact Design With A Single AAA Battery and Premium Reverse Contrast Display Allows For Easy Tool Box Storage and Can Be Carried Around In Pockets.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644860010 / 00092644860010
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.70 (Each)
Standard Packaging
$142.80 (Per 4)
Resources
Images
 
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Large Image
 
935DAF - Small Image
 
935DAF - Video
Other Links
 
 
935DAF - Other
 
935DAF - Other
 
935DAF - Other
 
935DAF - Other
 
935DAF - Other
 
935DAF - Other
 
935DAF - Other
 
935DAF - Other
Attachments
 
 
935DAF - Specification Sheet
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
ABS Plastic;Stainless Steel
Dimensions and Weight
Overall Length
8.5" (21.6 cm)
Descriptions
Product Type
Digital Angle Finder
extra long description
KLEIN 935DAF Digital Angle Finder
Features
Klein Tools' Digital Angle Finder provides precision measurements for inside and outside angles, lengths, and calculates miter saw angles. It offers best in class accuracy of +/-0.2-Degree for quickly finding any angle and calculating the miter saw blade angle to ensure miter joints are cut to a perfect fit. The compact design with a single AAA battery and premium reverse contrast display allows for easy tool box storage and can be carried around in pockets.
Description
DIGITAL ANGLE FINDER
Long Description
Klein Tools' Digital Angle Finder provides precision measurements for inside and outside angles, lengths, and calculates miter saw angles. It offers best in class accuracy of +/-0.2-Degree for quickly finding any angle and calculating the miter saw blade angle to ensure miter joints are cut to a perfect fit. The compact design with a single AAA battery and premium reverse contrast display allows for easy tool box storage and can be carried around in pockets.
Special Features
Precision Machined Edges, Reverse Contrast Display, Digital Miter Saw Protractor Calculator
Additional Information
Overall Height
0.9" (2.3 cm)
Accuracy
+/- 0.2°
Overall Width
1.4" (3.6 cm)
included
Battery;Digital Angle Finder
media
Yes
Manufacturer Information
Manufacturers Part Number
935DAF
Brand
Klein Tools
GTIN
00092644860010
UPC
092644860010
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Digital Angle Finder
Packaging
Weight
6.9 oz (193 g)
Weight per each
0.56
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Angle Finding, Length Measurements, Miter Protractor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat