85617 - Precision Screwdriver Set, Slotted, Phillips, and

Klein Tools

  • $32.14 (Each)
  • $32.14 (Each)

  • $192.84 (Per 6)
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
85617
Manufacturer
Klein Tools
Manufacturer's Part Number
85617
Description
Precision Screwdriver Set, Slotted, Phillips, and
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644856174 / 00092644856174
Weight per unit
0.462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.14 (Each)
Standard Packaging
$192.84 (Per 6)
Resources
Images
 
 
85617 - Large Image
 
85617 - Large Image
 
85617 - Large Image
 
85617 - Large Image
 
85617 - Small Image
 
85617 - Video
360 Images
 
 
85617 - 360 Image
Attachments
 
 
85617 - Specification Sheet
Other Links
 
 
85617 - Other
 
85617 - Other
 
85617 - Other
 
85617 - Other
 
85617 - Other
 
85617 - Other
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
S2 Steel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
CA/TPE
Color Code
Red, Green, Blue
Dimensions and Weight
Overall Length
5.5" (13.4 cm), 6.5" (16.5 cm), 7.5" (19.1 cm)
Descriptions
Product Type
Precision Screwdriver Set, 8 PC
Features
Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX® screwdrivers. Individual screwdrivers also sold separately.
Description
PRECISION SCREWDRIVER SET, SLOTTED, PHILLIPS, AND
extra long description
KLEIN 85617 Precision Screwdriver S
Long Description
Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX® screwdrivers. Individual screwdrivers also sold separately.
Special Features
Cushion-Grip™ Handles; Rotating Caps
Additional Information
media
Yes
Shank Length
2" (5.1 cm), 3" (7.6 cm), 4" (10.2 cm)
Handle Length
3.5" (8.9 cm)
Overall Height
0.71" (1.8 cm)
Overall Width
0.71" (1.8 cm)
Number of Pieces
8
included
Bit Sizes: (2) Phillips, #00, #0; (2) Cabinet Tips, 1/8" (3 mm), 3/32" (2.5 mm); (4) Torx®, T6H, T8H, T10H, T15H
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85617
GTIN
00092644856174
UPC
092644856174
Taxonomies, Classifications, and Categories
Type
Screwdriver Set
Packaging
Weight
4.1 oz (116 g)
Weight per each
0.462
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat