62203MB - Modbox Tool Bag

Klein Tools

  • $104.27 (Each)
  • $104.27 (Each)
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
62203MB
Manufacturer
Klein Tools
Manufacturer's Part Number
62203MB
Description
Modbox Tool Bag
Klein'S Tool Bag Features 28 Pockets For Plenty Of Tool Storage, Internal Headlamp Bracket to Light Up The Interior Of The Bag. Built-In Technology to Seamlessly Connect to Klein'S Modbox™ Mobile Workstation and Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644620386 / 00092644620386
Weight per unit
6.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.27 (Each)
Resources
Images
 
 
62203MB - Small Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Large Image
 
62203MB - Video
Other Links
 
 
62203MB - Other
 
62203MB - Other
 
62203MB - Other
 
62203MB - Other
 
62203MB - Other
 
62203MB - Other
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
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
15.3" (38.9 cm)
Descriptions
Description
MODBOX TOOL BAG
Product Type
Modbox™ Tool Bag
extra long description
KLEIN 62203MB MODbox™ Tool Bag
Features
Klein's Tool Bag features 28 pockets for plenty of tool storage, internal headlamp bracket to light up the interior of the bag. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Long Description
Klein's Tool Bag features 28 pockets for plenty of tool storage, internal headlamp bracket to light up the interior of the bag. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Special Features
Connects to Klein's MODbox™ Mobile Workstation and Components
Additional Information
media
Yes
Overall Height
15" (38.1 cm)
Number of Pockets
28
Overall Width
9" (22.9 cm)
tether capable
No
included
Tool Bag; Headlamp Bracket; Tape Loop; Padded Shoulder Straps; Metal Tape Measure Holder
Handle
Webbed
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62203MB
GTIN
00092644620386
UPC
092644620386
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Tool Bag
Packaging
Weight
5.6 lb ( 2.6 kg)
Weight per each
6.91
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat