60602 - Cowhide Leather Gloves, Small

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)

  • $199.90 (Per 10)
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
60602
Manufacturer
Klein Tools
Manufacturer's Part Number
60602
Description
Cowhide Leather Gloves, Small
Klein Tools Cowhide Leather Work Gloves Are Made to Last With The High Abrasion Resistant Top Grain Cowhide Leather Construction. The Gunn Cut Design Offers Higher Dexterity By Minimizing Excess Leather Around Fingers, Making These Gloves Flexible. Constructed With A Dual Layer Of Split Leather On The Palm Offers A High Abrasion Resistant Reinforcement, Increasing The Lifespan Of These Gloves.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644606021 / 00092644606021
Weight per unit
0.32 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$199.90 (Per 10)
Resources
Images
 
 
60602 - Small Image
 
60602 - Large Image
 
60602 - Large Image
 
60602 - Large Image
 
60602 - Video
Attachments
 
 
60602 - Specification Sheet
Other Links
 
 
60602 - Other
 
60602 - Other
 
60602 - Other
 
60602 - Other
 
60602 - Other
 
60602 - Other
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
Cowhide Leather
Material, Color, and Finish
Color
Light Brown
Dimensions and Weight
Thickness
0.63" (1.6 cm)
Overall Length
9.2" (23.4 cm)
Size
Small
Descriptions
Product Type
Cowhide Leather Gloves, S
extra long description
KLEIN 60602 Cowhide Leather Gloves,
Features
Klein Tools' Cowhide Leather Gloves are made to last with the high abrasion resistant cowhide leather. The gunn cut design provides a better fit and high flexibility. Constructed with a dual layer split leather palm patch for added durability.
Description
COWHIDE LEATHER GLOVES, SMALL
Long Description
Klein Tools Cowhide Leather Work Gloves are made to last with the high abrasion resistant top grain cowhide leather construction. The gunn cut design offers higher dexterity by minimizing excess leather around fingers, making these gloves flexible. Constructed with a dual layer of split leather on the palm offers a high abrasion resistant reinforcement, increasing the lifespan of these gloves.
Special Features
Premium Cowhide Leather
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
4" (10.2 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Manufacturers Part Number
60602
Brand
Klein Tools
GTIN
00092644606021
UPC
092644606021
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Work Gloves
Packaging
Weight
0.4 oz (11 g)
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat