6026K - Slotted Screw Holding Driver, 5/16"

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $89.94 (Per 6)
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
6026K
Manufacturer
Klein Tools
Manufacturer's Part Number
6026K
Description
Slotted Screw Holding Driver, 5/16"
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644853098 / 00092644853098
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$89.94 (Per 6)
Resources
Images
 
 
6026K - Small Image
 
6026K - Large Image
 
6026K - Large Image
 
6026K - Large Image
 
6026K - Large Image
Attachments
 
 
6026K - Specification Sheet
Other Links
 
 
6026K - Other
 
6026K - Other
 
6026K - Other
 
6026K - Other
 
6026K - Other
 
6026K - Other
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
Steel
Material, Color, and Finish
Color Code
Black/ Yellow
Handle Color
Black/ Yellow
Handle Material
Cushion Grip
Dimensions and Weight
Overall Length
11.19" (28.42 cm)
Descriptions
Features
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.
Long Description
The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.
Special Features
Screw Holding
Product Type
Slotted Screw Holding Driver, 5/16"
extra long description
KLEIN 6026K Slotted Screw Holding D
Description
SLOTTED SCREW HOLDING DRIVER, 5/16"
Additional Information
Overall Height
1.32" (3.35 cm)
Overall Width
1.32" (3.35 cm)
Tip Size
5/16" (7.9 mm)
Handle Length
5.19" (13.17 cm)
Shank Length
6" (15.2 cm)
Shank Type
Slotted
tip type
Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6026K
GTIN
00092644853098
UPC
092644853098
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
N/A
Packaging
Weight
5.84 oz (165.7 g)
Weight per each
0.41
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving Slotted Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6026K.
Jump To:

Similar Items

Similar items are close alternatives to 6026K, though they may not be 100% alike.

Klein K46 SL Holding Screwdriver 10
  • Our Part #: K46
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K46
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K46 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein K44 SL Holding Screwdriver 8-
  • Our Part #: K44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K44
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K44 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat