56040 - Rechargeable Focus Flashlight With Laser

Klein Tools

  • $47.33 (Each)
  • $47.33 (Each)

  • $189.32 (Per 4)
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
56040
Manufacturer
Klein Tools
Manufacturer's Part Number
56040
Description
Rechargeable Focus Flashlight With Laser
Klein Tools’ Rechargeable Focus Led Flashlight With Laser Is A Perfect Addition to Your Tool Bag. The Lithium-Ion Battery-Powered Flashlight Lasts A Full 12 Hours. Twist The Focus Bezel to Concentrate The Light Right Where You Need It. The On-Board Class Iiia Red Laser With Less Than 5MW Maximum Output Pinpoints Objects In Out-Of-Reach Locations. The Flashlight Also Features A Removable Pocket Clip With Lanyard Hole and A Magnetic End Cap For Hands-Free Use. This Compact Yet Rugged, 10-Foot Drop-Rated Flas
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560408 / 00092644560408
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.33 (Each)
Standard Packaging
$189.32 (Per 4)
Resources
Images
 
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Large Image
 
56040 - Small Image
 
56040 - Video
360 Images
 
 
56040 - 360 Image
Attachments
 
 
56040 - Specification Sheet
Other Links
 
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
 
56040 - Other
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
Aluminum
Dimensions and Weight
Diameter
0.98" (2.49 cm)
Overall Length
5.98" (15.2 cm)
Descriptions
Description
RECHARGEABLE FOCUS FLASHLIGHT WITH LASER
Product Type
Rechargeable Flashlight With Laser
extra long description
KLEIN 56040 Rechargeable Flashlight
Long Description
Klein Tools’ Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser with less than 5mW maximum output pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flas
Special Features
Class IIIa Red Laser; Focusable; Magnetic; Hands-Free
Features
Klein Tools’ Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser with less than 5mW maximum output pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flas
Additional Information
Overall Width
0.96" (2.4 cm)
Number of Batteries
1
Overall Height
1.57" (4.0 cm)
Temperature Range
32° to 104°F (0° to 40°C)
lumens
High: 350; Low: 125
battery life
High: 6 hr; Low: 12 hr
bulb type
LED
included
Rechargeable Flashlight, Micro-USB Charging Cable
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56040
GTIN
00092644560408
UPC
092644560408
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Rechargeable LED with Laser
Packaging
Weight
5.3 oz (151 g)
Weight per each
0.325
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Illumination
standard
REACH, RoHS, CE-EMC, CEC, IEC 60825-1, FDA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56040.
Jump To:

Similar Items

Similar items are close alternatives to 56040, though they may not be 100% alike.

The Klein Tools® Led Flashlight With Work Light Is A Better Alternative Than A L...
  • Our Part #: 56028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56028
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($189.42) ·
56028 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.57

Each

QTY:
Each
Add
Klein 56026 Inspection Penlight Wit
  • Our Part #: 56026
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56026
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56026 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Inspection Penlight with Laser
  • MFR Part #: 56026
  • GTIN: 00092644560262
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat