54875MB - Modbox Case Adapter Rail Attachment

Klein Tools

  • $9.99 (Each)
  • $9.99 (Each)

  • $59.94 (Per 6)
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
54875MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54875MB
Description
Modbox Case Adapter Rail Attachment
Klein Tools Modbox™ Case Adapter Rail Attachment Provides A Secure Fit For Small, Small Extended, and Medium Modbox™ Compatible Cases (Sold Separately). The Adapter Attaches to Side Rails For Convenient Access to Case Contents to Ensure Commonly Used Tool Sets Are Within Close Reach. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644540035 / 00092644540035
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$59.94 (Per 6)
Resources
Images
 
 
54875MB - Small Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
 
54875MB - Large Image
Other Links
 
 
54875MB - Other
 
54875MB - Other
 
54875MB - Other
 
54875MB - Other
 
54875MB - Other
 
54875MB - Other
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
Hard Plastic
Material, Color, and Finish
Color
Dark Gray
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
MODBOX CASE ADAPTER RAIL ATTACHMENT
extra long description
KLEIN 54875MB MODbox™ Side Rail Cas
Features
Klein Tools MODbox™ Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox™ compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Product Type
Modbox™ Side Rail Case Adapter
Long Description
Klein Tools MODbox™ Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox™ compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Special Features
Accommodates Small, Small Extended or Medium Sized Cases
Additional Information
Overall Width
1.3" (3.3 cm)
Overall Height
5.25" (13.3 cm)
for use with
MODbox™ Rail System Components
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54875MB
GTIN
00092644540035
UPC
092644540035
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Rail Attachment
Packaging
Weight
6.1 oz (173 g)
Weight per each
0.55
Carton
1
Package
6
Uses, Certifications, and Standards
Application
MODbox™ Case Adapter Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54875MB.
Jump To:

Similar Items

Similar items are close alternatives to 54875MB, though they may not be 100% alike.

Klein Tools Modbox™ Case Adapter Rail Attachment Provides A Secure Fit For Small...
  • Our Part #: 54003MB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 54875MB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
54003MB - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat