54815MB - Modbox Parts Bin Rail Attachment

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $44.97 (Per 3)
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
54815MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54815MB
Description
Modbox Parts Bin Rail Attachment
Klein Tools Modbox™ Parts Bin Rail Attachment Connects to Side Rails to Keep Tool Accessible On The Worksite. The Storage Compartment Comes With Removable Dividers For Added Modularity. The Clear Lid Provides Visibility to Contents and Snaps Shut. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548154 / 00092644548154
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$44.97 (Per 3)
Resources
Images
 
 
54815MB - Large Image
 
54815MB - Small Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Large Image
 
54815MB - Video
Other Links
 
 
54815MB - Other
 
54815MB - Other
 
54815MB - Other
 
54815MB - Other
 
54815MB - Other
 
54815MB - Other
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
Hard Plastic
Material, Color, and Finish
Color
Dark Gray with Clear Lid
Dimensions and Weight
Overall Length
8.25" ( 21 cm)
Descriptions
Product Type
Modbox™ Parts Bin Rail Attachment
extra long description
KLEIN 54815MB MODbox™ Parts Bin Rai
Features
Klein Tools MODbox™ Parts Bin Rail Attachment connects to side rails to keep tool accessible on the worksite. The storage compartment comes with removable dividers for added modularity. The clear lid provides visibility to contents and snaps shut. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Description
MODBOX PARTS BIN RAIL ATTACHMENT
Special Features
Clear Lid; Removable Dividers
Long Description
Klein Tools MODbox™ Parts Bin Rail Attachment connects to side rails to keep tool accessible on the worksite. The storage compartment comes with removable dividers for added modularity. The clear lid provides visibility to contents and snaps shut. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Additional Information
media
Yes
Overall Height
3.6" (9.1 cm)
Overall Width
4" (10.2 cm)
Closure Type
Lid Snaps Shut
Number of Compartments
1, 2, or 3; Dependent on Divider Use
Manufacturer Information
Manufacturers Part Number
54815MB
Brand
Klein Tools
GTIN
00092644548154
UPC
092644548154
Taxonomies, Classifications, and Categories
Type
MODbox™ Rail Attachment
Packaging
Weight
13 oz (369 g)
Weight per each
0.74
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox™ Parts Bin Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat