54808MB - Modbox Tall Component Box, Half Width

Klein Tools

  • $37.49 (Each)
  • $37.49 (Each)
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
54808MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54808MB
Description
Modbox Tall Component Box, Half Width
Klein Tools Modbox™ Tall Tool Box Organizer, Half Width Comes With 4 Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Stackable Tool Box Is IP65 Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548086 / 00092644548086
Weight per unit
6.17 L
Price & Packaging
Minimum Order Quantity
1
Unit
$37.49 (Each)
Resources
Images
 
 
54808MB - Small Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Large Image
 
54808MB - Video
Other Links
 
 
54808MB - Other
 
54808MB - Other
 
54808MB - Other
 
54808MB - Other
 
54808MB - Other
 
54808MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
10.9" (28 cm)
Descriptions
Description
MODBOX TALL COMPONENT BOX, HALF WIDTH
Long Description
Klein Tools MODbox™ Tall tool box organizer, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Stackable tool box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Clear, Stay-Put Lid Design; 4 Removable Bins with Removable Dividers
Product Type
Modbox™ Tall Comp Box, Half Width
extra long description
KLEIN 54808MB MODbox™ Tall Comp Box
Features
Klein Tools MODbox™ Tall Component Box, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Additional Information
Number of Sides
Overall Width
15.5" (39.3 cm)
Number of Compartments
4
Overall Height
5.2" (13.2 cm)
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54808MB
GTIN
00092644548086
UPC
092644548086
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Toolbox
Packaging
Weight
4.9 lb (2.2 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54808MB.
Jump To:

Similar Items

Similar items are close alternatives to 54808MB, though they may not be 100% alike.

Compact Organiser, Red/Clear Color, 1 - Pieces, 117 MM Overall Depth, 246 MM Ove...
  • Our Part #: 48228435
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-8435
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($148.56) ·
48228435 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat