50660 - Glow In The Dark Fish Tape, 40-Foot

Klein Tools

  • $64.26 (Each)
  • $64.26 (Each)

  • $192.78 (Per 3)
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
50660
Manufacturer
Klein Tools
Manufacturer's Part Number
50660
Description
Glow In The Dark Fish Tape, 40-Foot
Klein Tool'S 40-Foot Glow-In-The-Dark Fish Tape Provides A Bright Glow For Use In Any Low Light. The Unique Clear Case Permits Ambient Light to Easily Charge The Glow Tape and Tip. The Fiberglass Tape Is Fully Removable From Case For One-Way Wall Cavity, Drop Ceiling, and Conduit Pass Through Feeding. The Anchor End Features A Stainless-Steel Fish Rod Connector So Any Of Our Fish Rod Accessories Can Be Attached to The End Of The Fish Tape, Allowing This Fish Tape to Also Function As A Super-Flex Glow Rod.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644506604 / 00092644506604
Weight per unit
1.564 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.26 (Each)
Standard Packaging
$192.78 (Per 3)
Resources
Images
 
 
50660 - Small Image
 
50660 - Large Image
 
50660 - Large Image
 
50660 - Large Image
 
50660 - Large Image
 
50660 - Large Image
 
50660 - Large Image
 
50660 - Large Image
 
50660 - Video
360 Images
 
 
50660 - 360 Image
Attachments
 
 
50660 - Specification Sheet
Other Links
 
 
50660 - Other
 
50660 - Other
 
50660 - Other
 
50660 - Other
 
50660 - Other
 
50660 - Other
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
Fiberglass
Material, Color, and Finish
Color
Clear/White
Dimensions and Weight
Overall Length
11.3" (29 cm)
Diameter
9" (23 cm)
Descriptions
Description
GLOW IN THE DARK FISH TAPE, 40-FOOT
extra long description
KLEIN 50660 Glow Fish Tape, 40-Foot
Product Type
Glow Fish Tape, 40-Foot
Features
Klein Tool's 40-Foot glow-in-the-dark fish tape provides a bright glow for use in any low light. The unique clear case permits ambient light to easily charge the glow tape and tip. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod.
Long Description
Klein Tool's 40-Foot glow-in-the-dark fish tape provides a bright glow for use in any low light. The unique clear case permits ambient light to easily charge the glow tape and tip. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod.
Special Features
Glow-in-the-Dark Tape and Tip, Clear Case, Removable Tape, Equipped with Fish Rod Attachment Connector
Additional Information
media
Yes
Tensile Strength
Overall Height
1.5" (4 cm)
Tape Size
40' x 0.153" (12 m x 3.9 mm)
Overall Width
9.06" (23 cm)
tape end
Glow-in-the-Dark Nylon Eyelet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50660
GTIN
00092644506604
UPC
092644506604
Taxonomies, Classifications, and Categories
Type
Fish Tape
Packaging
Weight
1.6 lb (0.7 kg)
Weight per each
1.564
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Pulling
standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat