33805 - Adjustable Screwdriver An

Klein Tools

  • $42.84 (Each)
  • $42.84 (Each)
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
33805
Manufacturer
Klein Tools
Manufacturer's Part Number
33805
Description
Adjustable Screwdriver An
Klein Tools Designed An Adjustable Screwdriver and Bit Set For The Professional Tradesman and Do-It-Yourself Enthusiasts. All Bits Are Made Of High-Impact Rated S2 Steel With An Optimized Torsion Zone to Enhance Durability By Absorbing Impact Forces. Minimal Chamfering On The Nut Drivers Hex Pockets Increases Surface Contact For Better Performance. All Pieces Fit Into A Durable, Impact-Resistant Case With Steel Hinges, A Stay-Shut Latch, and Modular Stack-Ability With Similar Cases.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644338052 / 00092644338052
Weight per unit
1.776 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Resources
Images
 
 
33805 - Small Image
 
33805 - Large Image
 
33805 - Large Image
 
33805 - Large Image
Other Links
 
 
33805 - Other
 
33805 - Other
 
33805 - Other
 
33805 - Other
 
33805 - Other
Attachments
 
 
33805 - Specification Sheet
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
S2 Tool Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
ADJUSTABLE SCREWDRIVER AN
Long Description
Klein Tools designed an Adjustable Screwdriver and Bit Set for the professional tradesman and do-it-yourself enthusiasts. All bits are made of high-impact rated S2 steel with an optimized torsion zone to enhance durability by absorbing impact forces. Minimal chamfering on the nut drivers hex pockets increases surface contact for better performance. All pieces fit into a durable, impact-resistant case with steel hinges, a stay-shut latch, and modular stack-ability with similar cases.
Special Features
Proflex Torsion Zone Bits, Spring Loaded Clip, Modular Case
extra long description
KLEIN 33805 Adjustable Screwdriver
Product Type
Adjustable Screwdriver and Bit Set
Additional Information
package quantity
1
Overall Height
1.75" (4.5 cm)
Overall Width
3.75" (9.5 cm)
Number of Pieces
38
for use with
Impact Drivers
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33805
GTIN
00092644338052
UPC
092644338052
Packaging
Weight
1.56 lb (0.71 kg)
Weight per each
1.776
Carton
1
Uses, Certifications, and Standards
Application
Impact Driving and Screwing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat