32787 - Precision Ratchet and Driver System, 64-Piece

Klein Tools

  • $53.56 (Each)
  • $53.56 (Each)

  • $321.34 (Per 6)
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
32787
Manufacturer
Klein Tools
Manufacturer's Part Number
32787
Description
Precision Ratchet and Driver System, 64-Piece
The Precision Ratchet and Driver System Provides A Micro-Ratchet and Magnetic Adjustable Precision Screwdriver to Maximize Access For Various Applications. The Driver System Case Compactly Houses 60 Bits For Ideal Versatility to Best Equip You For Any Job. The Case Connects to Other Klein Driver Cases, Making This The Perfect Precision Pairing With Your Other Driver Sets.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111711 - Ratchets
UPC/GTIN
092644327872 / 00092644327872
Weight per unit
1.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.56 (Each)
Carton
$53.56 (Each)
Standard Packaging
$321.34 (Per 6)
Resources
Images
 
 
32787 - Small Image
 
32787 - Large Image
 
32787 - Large Image
 
32787 - Large Image
 
32787 - Large Image
 
32787 - Large Image
 
32787 - Large Image
Attachments
 
 
32787 - Specification Sheet
Other Links
 
 
32787 - Other
 
32787 - Other
 
32787 - Other
 
32787 - Other
 
32787 - Other
 
32787 - Other
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
Steel
Material, Color, and Finish
Handle Material
CA/TPE
Color Code
No
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Product Type
Precision Ratchet and Driver System
extra long description
KLEIN 32787 Precision Ratchet and D
Features
The Precision Ratchet and Driver System provides a micro-ratchet and magnetic adjustable precision screwdriver to maximize access for various applications. The driver system case compactly houses 60 bits for ideal versatility to best equip you for any job. The case connects to other Klein driver cases, making this the perfect precision pairing with your other driver sets.
Description
PRECISION RATCHET AND DRIVER SYSTEM, 64-PIECE
Long Description
The Precision Ratchet and Driver System provides a micro-ratchet and magnetic adjustable precision screwdriver to maximize access for various applications. The driver system case compactly houses 60 bits for ideal versatility to best equip you for any job. The case connects to other Klein driver cases, making this the perfect precision pairing with your other driver sets.
Special Features
Ratchet with Forward/Reverse Selector and Tether Point/Hang Hole; Screwdriver Cushion-Grip™ Handle; Adjustable Length Shafts
Additional Information
Overall Height
1.8" (4.6 cm)
Number of Pieces
64
Overall Width
3.7" (9.4 cm)
Shank Length
4.45" (11.3 cm); 3.85" (9.8 cm)
Handle Length
4.5" (11.4 cm)
included
Compact Case, 60 Bits, Cushion-Grip™ Handle and Ratchet
Manufacturer Information
Manufacturers Part Number
32787
Brand
Klein Tools
GTIN
00092644327872
UPC
092644327872
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Screwdriver and Ratchet Set
Packaging
Weight
1.41 lb (0.64 kg)
Weight per each
1.656
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat