32596 - Hvac Slide Drive Multi-Bit Screwdriver/Nut Driver

Klein Tools

  • $29.66 (Each)
  • $29.66 (Each)

  • $177.96 (Per 6)
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
32596
Manufacturer
Klein Tools
Manufacturer's Part Number
32596
Description
Hvac Slide Drive Multi-Bit Screwdriver/Nut Driver
This 8-In-1 Hvac Slide Drive™ Screwdriver / Nut Driver Has A Unique, Patented Head That Slides Back and Forth to Switch From 1/4-Inch to 5/16-Inch Magnetic Hex-Head Screwdriver. Convenient Thumb Nut Locks Tip Setting. It Includes A Specialty Bit For The Installation/Removal Of Common TR-4 Schrader® Valves As Well As Regular 1/4-Inch and 3/8-Inch Nut Drivers Plus Phillips/Slotted Double-Ended Bits. Offers The Hvac Tech The Convenience Of Having Magnetic Nut Drivers On A Multi-Bit Screwdriver.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325960 / 00092644325960
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.66 (Each)
Standard Packaging
$177.96 (Per 6)
Resources
Images
 
 
32596 - Small Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Large Image
 
32596 - Video
360 Images
 
 
32596 - 360 Image
Attachments
 
 
32596 - Specification Sheet
Other Links
 
 
32596 - Other
 
32596 - Other
 
32596 - Other
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
Stainless Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
8-In-1 Slide Driver Screw/Nutdriver
extra long description
KLEIN 32596 8-in-1 Slide Driver Scr
Features
This 8-in-1 HVAC Slide Drive™ Screwdriver / Nut Driver has a unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver. Convenient thumb nut locks tip setting. It includes a specialty bit for the installation/removal of common TR-4 Schrader® valves as well as regular 1/4-Inch and 3/8-Inch nut drivers plus Phillips/slotted double-ended bits. Offers the HVAC tech the convenience of having magnetic nut drivers on a multi-bit screwdriver.
Description
HVAC SLIDE DRIVE MULTI-BIT SCREWDRIVER/NUT DRIVER
Long Description
This 8-in-1 HVAC Slide Drive™ Screwdriver / Nut Driver has a unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver. Convenient thumb nut locks tip setting. It includes a specialty bit for the installation/removal of common TR-4 Schrader® valves as well as regular 1/4-Inch and 3/8-Inch nut drivers plus Phillips/slotted double-ended bits. Offers the HVAC tech the convenience of having magnetic nut drivers on a multi-bit screwdriver.
Special Features
Slide Drive™
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Shank Length
3.25" (8.3 cm)
Handle Length
4.313" (11 cm)
Handle Type
Cushion-Grip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32596
GTIN
00092644325960
UPC
092644325960
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
STANDARD
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat