32581 - Multi-Bit Electronics Screwdriver, 4-In-1

Klein Tools

  • $12.90 (Each)
  • $12.90 (Each)

  • $77.40 (Per 6)

Availability: In Stock Locally
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
32581
Manufacturer
Klein Tools
Manufacturer's Part Number
32581
Description
Multi-Bit Electronics Screwdriver, 4-In-1
Electronics Screwdriver Rotating, Steel Blade Material, 2.8 In Blade Length, Rubber Handle Material, Yellow/Black (Handle), #0;#00 (Phillips Bits);1/8 In;3/32 In (Slotted) Tip Size, Phillips/Slotted Tip Style, 6.5 In Overall Length, Round Shank, 2.797 In Shank Length, 1.1 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325816 / 00092644325816
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.90 (Each)
Standard Packaging
$77.40 (Per 6)
Resources
Images
 
 
32581 - Small Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Large Image
 
32581 - Video
Other Links
 
 
32581 - Other
 
32581 - Other
Attachments
 
 
32581 - Specification Sheet
360 Images
 
 
32581 - 360 Image
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
Steel
Material, Color, and Finish
Handle Material
Rubber
Color
Yellow;Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
6.5 in;165 mm
Descriptions
Product Type
Screwdriver
Electronics Screwdriver Rotating
Quick-Rotating
Long Description
Electronics Screwdriver Rotating, Steel Blade Material, 2.8 in Blade Length, Rubber Handle Material, Yellow/Black (Handle), #0;#00 (Phillips Bits);1/8 in;3/32 in (Slotted) Tip Size, Phillips/Slotted Tip Style, 6.5 in Overall Length, Round Shank, 2.797 in Shank Length, 1.1 oz
Features
Designed for precision work, Klein's electronics screwdrivers feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip handles offer outstanding comfort and control. Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards.
Short Description
Screwdriver, Steel, Yellow;Black (Handle)
Description
MULTI-BIT ELECTRONICS SCREWDRIVER, 4-IN-1
extra long description
KLEIN 32581 4-in-1 Electronics Scre
Special Features
Rotating Cap for Optimum and Precise Control
Additional Information
Blade Length
2.8 in;71 mm
Tip Size
#0;#00 (Phillips Bits);1/8 in;3/32 in (Slotted)
Tip Style
Phillips;Slotted
Shank Type
Round
Shank Length
2.797 in;71 mm
media
Yes
Number of Pieces
3
Handle Type
CUSHION GRIP
Manufacturer Information
Manufacturers Part Number
32581
Brand
Klein Tools
GTIN
00092644325816
UPC
092644325816
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.1 oz;31 g
Weight per each
0.069
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat