32308HD - 12-In-1 Impact Rated Driv

Klein Tools

  • $32.13 (Each)
  • $32.13 (Each)
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
32308HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32308HD
Description
12-In-1 Impact Rated Driv
The Klein Tools 12-In-1 Impact Rated Stubby Driver Set Functions Both As A Multi-Bit Screwdriver and Impact Driver Attachment. Set Includes Two Flip Sockets Containing A Total Of Four Different Nut Setter Sizes, Seven Driver Bits and A 1/4-Inch Deep Bit Holding Feature. Industrial-Strength Bits Are Conveniently Housed In The Cushion-Grip™ Handle Which Provides Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644328961 / 00092644328961
Weight per unit
0.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.13 (Each)
Carton
$32.13 (Each)
Resources
Images
 
 
32308HD - Small Image
 
32308HD - Large Image
 
32308HD - Large Image
 
32308HD - Large Image
 
32308HD - Large Image
 
32308HD - Large Image
Attachments
 
 
32308HD - Specification Sheet
Other Links
 
 
32308HD - Other
 
32308HD - Other
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
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.18" (18.2 cm)
Descriptions
Product Type
12-In-1 Impact Rated Driver Set
extra long description
KLEIN 32308HD 12-in-1 Impact Rated
Description
12-IN-1 IMPACT RATED DRIV
Long Description
The Klein Tools 12-in-1 Impact Rated Stubby Driver Set functions both as a multi-bit screwdriver and impact driver attachment. Set includes two flip sockets containing a total of four different nut setter sizes, seven driver bits and a 1/4-Inch deep bit holding feature. Industrial-strength bits are conveniently housed in the Cushion-Grip™ handle which provides outstanding comfort and control.
Special Features
Stubby
Additional Information
Shank Length
Overall Height
1.4" (3.6 cm)
Number of Pieces
12
Handle Length
2.75" (7 cm)
Handle Type
Cushion-Grip™
Overall Width
4.76" (12.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32308HD
GTIN
00092644328961
UPC
092644328961
Taxonomies, Classifications, and Categories
Type
Multi-Bit Stubby Screwdriver
Packaging
Weight
5.55 oz (157 g)
Weight per each
0.418
Carton
1
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat