21050 - Large Cable Stripper (750-350 MCM)

Klein Tools

  • $92.58 (Each)
  • $92.58 (Each)

  • $277.74 (Per 3)
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
21050
Manufacturer
Klein Tools
Manufacturer's Part Number
21050
Description
Large Cable Stripper (750-350 MCM)
A Quick and Effective Tool to Cleanly Remove The Insulation On MTW/THHN/THWN-2 Cable Without Nicking The Wire. Clover Design Features Four Different Sizes (350, 500, 600 and 750 MCM) In One Tool. Simply Insert The Cable and Twist For Precise, Clean Cuts. The Robust Design Ensures Long Tool Life. Stripping Cables Has Never Been Easier and Safer.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644741500 / 00092644741500
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.58 (Each)
Standard Packaging
$277.74 (Per 3)
Resources
Other Links
 
 
21050 - Other
 
21050 - Other
Images
 
 
21050 - Small Image
 
21050 - Large Image
 
21050 - Large Image
 
21050 - Large Image
 
21050 - Large Image
 
21050 - Large Image
 
21050 - Large Image
 
21050 - Large Image
 
21050 - Video
Attachments
 
 
21050 - Specification Sheet
360 Images
 
 
21050 - 360 Image
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
Aluminum
Material, Color, and Finish
Handle Color
Dimensions and Weight
Overall Length
4.656
Descriptions
Product Type
Large Cable Stripper (750-350 MCM)
Description
LARGE CABLE STRIPPER (750-350 MCM)
extra long description
KLEIN 21050 Large Cable Stripper (7
Features
A quick and effective tool to cleanly remove the insulation on MTW/THHN/THWN-2 cable without nicking the wire. Clover design features four different sizes (350, 500, 600 and 750 MCM) in one tool. Simply insert the cable and twist for precise, clean cuts. The robust design ensures long tool life. Stripping cables has never been easier and safer.
Special Features
Clover Design Features Four Different Sizes in One Tool
Long Description
A quick and effective tool to cleanly remove the insulation on MTW/THHN/THWN-2 cable without nicking the wire. Clover design features four different sizes (350, 500, 600 and 750 MCM) in one tool. Simply insert the cable and twist for precise, clean cuts. The robust design ensures long tool life. Stripping cables has never been easier and safer.
Additional Information
media
Yes
Cable Type
MTW/THHN/THWN-2
Overall Height
1.75" (4.5 cm)
Overall Width
4.656" (11.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
21050
GTIN
00092644741500
UPC
092644741500
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Large Cable
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Stripping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 21050.
Jump To:

Similar Items

Similar items are close alternatives to 21050, though they may not be 100% alike.

Klein'S Large Cable Stripper Safely Removes The Insulation On MTW, THHN and THWN...
  • Our Part #: 21051
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 21051
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($281.34) ·
21051 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$93.78

Each

QTY:
Each
Add
MMG55DF4 Mobile Diesel Generator
  • MFR Part #: MMG55DF4
  • GTIN:
  • Manufacturer: Generac Mobile
STOPPING PLUG
  • MFR Part #: EXS/M32/SP
  • GTIN:
  • Manufacturer: Thomas & Betts

* All prices subject to change.

Begin Live Chat