1102S - Aviation Snips, Straight Cutting Pattern

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1102S
Manufacturer
Klein Tools
Manufacturer's Part Number
1102S
Description
Aviation Snips, Straight Cutting Pattern
Cut and Trim Sheet Metal In Comfort With The Klein Tools Straight Cutting Aviation Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Strength and Durability. The Contoured Plastic Handles Are Color-Coded By Cutting Pattern.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644760105 / 00092644760105
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1102S - Small Image
 
1102S - Large Image
Attachments
 
 
1102S - Specification Sheet
Other Links
 
 
1102S - Other
Material, Color, and Finish
Handle Material
Plastic Grip
Blade Material
Forged and Heat-Treated Steel
Color Code
YELLOW
Dimensions and Weight
Overall Length
10.125" (25.7 cm)
Descriptions
Product Type
Straight-Cutting Aviation Snips
Description
AVIATION SNIPS, STRAIGHT CUTTING PATTERN
Long Description
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for strength and durability. The contoured plastic handles are color-coded by cutting pattern.
Special Features
Self Opening
extra long description
KLEIN 1102S Straight-Cutting Aviati
Additional Information
Cutting Length
1.5" (3.8 cm)
Cutting Capacity
18 Gauge
Handle Type
Hardened, Contoured
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1102S
GTIN
00092644760105
UPC
092644760105
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Aviation
Availability
Status
Inactive
Packaging
Weight
14.4 oz (408 g)
Weight per each
0.92
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cut and Trim Sheet Metal
You must have an account to view stock levels

* All prices subject to change.