RE43S - Reducer

Killark

  • $8.61 (Each)
  • $8.61 (Each)

  • $86.10 (Per 10)
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
RE43S
Manufacturer
Killark
Manufacturer's Part Number
RE43S
Description
Reducer
1-1/4" to 1" Reducing Bushing, Steel (Zinc Plated)
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010861 / 0783936010861 / 00783936010861
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.61 (Each)
Standard Packaging
$86.10 (Per 10)
Resources
Images
 
 
RE43S - Small Image
 
RE43S - Large Image
Attachments
 
 
RE43S - Specification Sheet
Other Links
 
 
RE43S - Other
 
RE43S - Other
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
Glossy gray
Finish
Zinc Plated
Dimensions and Weight
Length
1
Hub Size
1-1/4" to 1"
Height
2
Width
2
Descriptions
Description
REDUCER
extra long description
KLRK RE43S 1 1/4" TO 1" REDUCER STE
Product Type
1 1/4" to 1" Reducer Steel
Long Description
1-1/4" to 1" Reducing Bushing, Steel (Zinc Plated)
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE43S
series
RE
GTIN
00783936010861
UPC
783936010861
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
1.7
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE43S.
Jump To:

Cross Referenced

These items are similar to RE43S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB125100 American Fittings 00662364130146
RB43H American Fittings 00662364140121
RB7 Appleton Electric n/a
RB125-100 Appleton Electric 00781381654708
527 Arlington 00018997005274
1166 Bridgeport Fittings 00781747011664
268 Eaton Crouse-Hinds 00784564102683
RE43 Eaton Crouse-Hinds 00782274590004
R357 LH Dottie 00781002305309
13410B Halex 00051411134105
RE43S Killark 00783936010861
LRB-7 Madison Electric 00784297353574
67462 Minerallac 00085937674623
RB-7 Neer 00687855126071
RB7 O-Z Gedney n/a
RB-326S O-Z Gedney 00783126467307
1147 Raco 00050169011478
RB1207 Raco n/a
606TB Thomas & Betts n/a
RB143 Thomas & Betts 00785991432268
RB7 Topaz 00751338201200

* All prices subject to change.

Begin Live Chat