TC2 - 6" TC Incandescent Housing

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC2
Manufacturer
Juno
Manufacturer's Part Number
TC2
Description
6" TC Incandescent Housing
The Incandescent 6-Inch Round Non-Ic Housing Is Designed For Use In Non-Insulated Areas or Where Insulation Is Spaced At Least 3 Inches From The Housing and Typically Used In New Construction.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700247 / 00661209700247
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TC2 - Small Image
 
TC2 - Large Image
Attachments
 
 
TC2 - Specification Sheet
Other Links
 
 
TC2 - Other
 
TC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
13.125
Width
13.5
Height
7.5
Descriptions
Description
6" TC INCANDESCENT HOUSING
Long Description
The incandescent 6-inch round non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing and typically used in new construction.
Product Type
Housing
Construction
New Construction
extra long description
LITH TC2 6IN Incandescent New Const
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
GTIN
00661209700247
UPC
661209700247
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
4
Weight per each
3.66
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC2.
Jump To:

Similar Items

Similar items are close alternatives to TC2, though they may not be 100% alike.

6" Housing Non-Ic 120V Line Voltage
  • Our Part #: H7T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H7T
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($80.82) ·
H7T - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat