012002 - 1/2""""X1500' Ul Kwikon Ent Reel

Kwikon Ent

  • $1.04 (Each)
  • $1.04 (Each)

  • $104.28 (Per 100)
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
012002
Manufacturer
Kwikon Ent
Manufacturer's Part Number
012002
Description
1/2""""X1500' Ul Kwikon Ent Reel
1/2"X1500' Ul Kwikon Ent Reel
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Ent Conduit, Fittings, & Accy
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
622454120020 / 00622454120020
Weight per unit
0.1129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Resources
Images
 
 
012002 - Small Image
 
012002 - Large Image
Attachments
 
 
012002 - Specification Sheet
Other Links
 
 
012002 - Other
 
012002 - Other
Brochures
 
 
012002 - Brochure
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
1/2"X1500' Ul Kwikon Ent Reel
Description
1/2""""X1500' UL KWIKON ENT REEL
extra long description
MULTIFIT 012002 1/2"x1500' UL KWIKO
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon® ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon® couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwiko
Long Description
1/2"x1500' UL KWIKON ENT REEL
Manufacturer Information
Manufacturers Part Number
012002
Brand
KWIKON ENT
GTIN
00622454120020
UPC
622454120020
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.1129
Carton
1
Uses, Certifications, and Standards
standard
City of LA Regional Approval;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat