303194 - Thread Forming Grounding Screw, 50/Bag

Ideal

  • $0.22 (Each)
  • $0.22 (Each)

  • $11.08 (Per 50)

  • $22.17 (Per 100)
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
303194
Manufacturer
Ideal
Manufacturer's Part Number
30-3194
Description
Thread Forming Grounding Screw, 50/Bag
Grounding Screw, Steel, 5/16 In Hex, #2 Phillips, 1/4 In Slotted and #2 Robertson Head Head, Zinc-Plated Finish, Package: 50/Bag
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
783250470624 / 0783250470624 / 00783250470624
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$11.08 (Per 50)
Resources
Images
 
 
303194 - Small Image
 
303194 - Large Image
Brochures
 
 
303194 - Brochure
Other Links
 
 
303194 - Other
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
50 Pack Grounding Screw
Features
Convenient for device grounding applicationsEnsures compliance with Article 250 of the National Electrical CodeThread-forming, hole-finding ground screw with combination Slotted, Phillips, Hex and #2 Robertson head
Description
THREAD FORMING GROUNDING SCREW, 50/BAG
Long Description
Grounding Screw, Steel, 5/16 IN Hex, #2 Phillips, 1/4 IN Slotted And #2 Robertson Head Head, Zinc-Plated Finish, Package: 50/Bag
extra long description
IDEAL 30-3194 50 PACK GROUNDING SCR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3194
GTIN
00783250470624
UPC
783250470624
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.006
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 303194.
Jump To:

Cross Referenced

These items are similar to 303194 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP704 Eaton Wiring Devices 00786189107043
20051 EPCO 00780321200517
20053 EPCO 00780321200531
GSCT EPCO 00780321300538
GSHT EPCO 00780321300514
GGS-1032HC Gardner Bender 00032076101718
30-3194 Ideal Industries 00783250470624
30772 Morris 00601986307727
40319 Mulberry 00095327403191
40320 Mulberry 00095327403207
GSC NSi Industries 00662381111074
GSH NSi Industries 00662381111067
8973-1 Raco 00050169009734
8998-1 Raco 00050169899816
973 Raco 00050169909737
HCGR103203 SELECTOR SWITCH 00632909404766
GS Teddico-BWF 00087115370150
1032-EN Thomas & Betts 00023386107040
11-104 Thomas & Betts 00783786111046

* All prices subject to change.

Begin Live Chat