USB20X2I - Recep, Dup, 20A 125V, 3.8A 5V Usb Port, Iv

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
USB20X2I
Manufacturer
WDK
Manufacturer's Part Number
USB20X2I
Description
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, Iv
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator Duplexreceptacle, 2) 3A 5V Usb Ports, Industrial/Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778304835 / 0883778304835 / 00883778304835
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USB20X2I - Large Image
Attachments
 
 
USB20X2I - Specification Sheet
Other Links
 
 
USB20X2I - Other
 
USB20X2I - Other
Descriptions
Description
RECEP, DUP, 20A 125V,3.8A 5V USB PORT,IV
Product Type
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, Iv
extra long description
HCI USB20X2I RECEP, DUP, 20A 125V,3
Long Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, 2) 3A 5V USB Ports, Industrial/Commercial Grade, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, Ivory
Manufacturer Information
Manufacturers Part Number
USB20X2I
Brand
Hubbell Wiring Device-Kellems
GTIN
00883778304835
UPC
883778304835
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of USB20X2I.
Jump To:

Similar Items

Similar items are close alternatives to USB20X2I, though they may not be 100% alike.

RCPT Dup 20A 125V 5A 5V Usb Port A I
  • Our Part #: USB20A5I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: USB20A5I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($484.30)
USB20A5I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.43

Each

QTY:
Each
Add

* All prices subject to change.