USB15X2I - Recep, Dup, 15A 125V, 3.8A 5V Usb Port, Iv

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB15X2I
Manufacturer
WDK
Manufacturer's Part Number
USB15X2I
Description
Recep, Dup, 15A 125V, 3.8A 5V Usb Port, Iv
Straight Blade Devices, Receptacles, Duplex, Dual Usb Type 2.0 Ports 3.8 Amp, 5 Volt DC, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778304583 / 0883778304583 / 00883778304583
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USB15X2I - Small Image
 
USB15X2I - Large Image
Attachments
 
 
USB15X2I - Specification Sheet
Other Links
 
 
USB15X2I - Other
 
USB15X2I - Other
 
USB15X2I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Wattage
1,875
Voltage Rating
125
amperage rating
15.000000000000000
Poles
2-Pole
Number of Wires
3-Wire
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.96 in
Descriptions
Description
RECEP, DUP, 15A 125V,3.8A 5V USB PORT,IV
Long Description
Straight Blade Devices, Receptacles, Duplex, Dual USB Type 2.0 ports 3.8 Amp, 5 Volt DC, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Special Features
Dual USB Charger, Tamper Resistant
Product Type
Recep, Dup, 15A 125V, 3.8A 5V Usb Port, Iv
extra long description
HWDK USB15X2I RECEP, DUP, 15A 125V,
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
USB15X2I
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778304583
UPC
883778304583
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Two Type 2.0 Ports
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
5-15R
standard
cULus Listed To UL498
environmental conditions
Indoor Dry unless protected by additional means
Application
USB Charger Hospital Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB15X2I.
Jump To:

Similar Items

Similar items are close alternatives to USB15X2I, though they may not be 100% alike.

RCPT Dup 20A 125V 5A 5V Usb Port A I
  • Our Part #: USB20A5I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: USB20A5I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($484.30) ·
USB20A5I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to USB15X2I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7745V Eaton Wiring Devices n/a
USB15X2I Hubbell Wiring Device-Kellems 00883778304583

* All prices subject to change.

Begin Live Chat