IN320AF - PS, IEC, Rep Int, 3W, 20A, 125V, Fem

WDK

  • $171.12 (Each)
  • $171.12 (Each)

  • $1,711.20 (Per 10)
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
IN320AF
Manufacturer
WDK
Manufacturer's Part Number
IN320AF
Description
PS, IEC, Rep Int, 3W, 20A, 125V, Fem
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 20A 3-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420004 / 0783585420004 / 00783585420004
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.12 (Each)
Standard Packaging
$1,711.20 (Per 10)
Resources
Images
 
 
IN320AF - Small Image
 
IN320AF - Large Image
Other Links
 
 
IN320AF - Other
 
IN320AF - Other
Attachments
 
 
IN320AF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Rep Int, 3W, 20A, 125V, Fem
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 20A 3-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
Description
PS, IEC, REP INT, 3W, 20A, 125V, FEM
extra long description
HWDK IN320AF PS, IEC, REP INT, 3W,
Additional Information
pallet quantity
2560
Manufacturer Information
Manufacturers Part Number
IN320AF
series
Accessories
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585420004
UPC
783585420004
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Ampacity Watertight Connections
nema rating
Non-NEMA
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Watertight When Installed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat