HBLDS10 - Disconnect, 100A Unfused, 4X

WDK

  • $752.31 (Each)
  • $752.31 (Each)
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
HBLDS10
Manufacturer
WDK
Manufacturer's Part Number
HBLDS10
Description
Disconnect, 100A Unfused, 4X
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V Ac, Screw Terminals, Gray, Nema 4xenclosure
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585430652 / 0783585430652 / 00783585430652
Weight per unit
5.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$752.31 (Each)
Resources
Images
 
 
HBLDS10 - Small Image
 
HBLDS10 - Large Image
 
HBLDS10 - Large Image
 
HBLDS10 - Large Image
 
HBLDS10 - Large Image
Attachments
 
 
HBLDS10 - Specification Sheet
Other Links
 
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
600
Wattage
60000
Current Rating
100
Poles
3
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
11 in x 7.75 in x 5.94 in
Descriptions
Product Type
Disconnect, 100A Unfused, 4X
Description
DISCONNECT, 100A UNFUSED, 4X
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
extra long description
HWDK HBLDS10 DISCONNECT, 100A UNFUS
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure
Special Features
Standard Product
Additional Information
Contact Rating
100A
pallet quantity
140
operating cycles
6,000
Switch Type
Lever
action
Snap
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS10
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
GTIN
00783585430652
UPC
783585430652
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Availability
Status
Inactive
Packaging
Weight per each
5.55
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4X
Application
Labelless
Mounting
Mounting Feet
Enclosure
Type 4X, IP69k
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS10.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS10, though they may not be 100% alike.

Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 100A 600V Ac, Screw ...
  • Our Part #: HBLDS100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLDS100
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($564.28) ·
HBLDS100 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$564.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat