HBL9430A - RCPT, 3P4W, 30A 125/250V, 14-30R

Wiring Device-Kellems

  • $113.42 (Each)
  • $113.42 (Each)

  • $567.10 (Per 5)
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
HBL9430A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9430A
Description
RCPT, 3P4W, 30A 125/250V, 14-30R
Designed For Plug-In Ev Charging Applications, Hubbell’S 14-50R Receptacle Is A Premium and Dependable Solution to Exceed The Requirements Of Electric Vehicle Owners. This Receptacle Ensures A Safe and Efficient Charging Experience, Providing Peace Of Mind to Ev Users.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015293 / 0783585015293 / 00783585015293
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.42 (Each)
Standard Packaging
$567.10 (Per 5)
Resources
Images
 
 
HBL9430A - Small Image
 
HBL9430A - Large Image
Attachments
 
 
HBL9430A - Specification Sheet
Other Links
 
 
HBL9430A - Other
 
HBL9430A - Other
 
HBL9430A - Other
 
HBL9430A - Other
 
HBL9430A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Phase
1
Voltage Rating
125 V;125/250
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Wattage
7500
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 2.75 in x 2.44 in
Descriptions
Product Type
RCPT, 3P4W, 30A 125/250V, 14-30R
Description
RCPT, 3P4W, 30A 125/250V, 14-30R
extra long description
HWDK HBL9430A RCPT, 3P4W, 30A 125/2
Long Description
Designed for plug-in EV charging applications, Hubbell’s 14-50R receptacle is a premium and dependable solution to exceed the requirements of electric vehicle owners. This receptacle ensures a safe and efficient charging experience, providing peace of mind to EV users.
Special Features
Standard
Additional Information
pallet quantity
1800
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL9430A
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015293
UPC
783585015293
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.65
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
14-30R
standard
Certified to CSA;NEMA® WD-6 Compliant;UL Listed File E2186
Application
Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL9430A.
Jump To:

Cross Referenced

These items are similar to HBL9430A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9430FR Bryant Electric 00781786675933
5744N Eaton Wiring Devices 00040893047577
HBL9430A Hubbell Wiring Device-Kellems 00783585015293
278 Leviton 00078477074510
3864 Legrand Pass & Seymour 00785007798807
3884 Legrand Pass & Seymour 00785007806502
RR430F Bryant Electric 00883778100710
1263 Eaton Wiring Devices 00032664246357
5716N Eaton Wiring Devices 00040893018416
82522 Morris 00601986825221
L1430FO Legrand Pass & Seymour 00785007143034

* All prices subject to change.

Begin Live Chat