HBL2723ST - LKG Conn, 30A 3P 250V, L15-30R, SP T

Wiring Device-Kellems

  • $61.92 (Each)
  • $61.92 (Each)

  • $1,857.60 (Per 30)
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
HBL2723ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2723ST
Description
LKG Conn, 30A 3P 250V, L15-30R, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, L15-30R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585719108 / 00783585719108
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.92 (Each)
Standard Packaging
$1,857.60 (Per 30)
Resources
Images
 
 
HBL2723ST - Small Image
 
HBL2723ST - Large Image
 
HBL2723ST - Large Image
Other Links
 
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
Attachments
 
 
HBL2723ST - Specification Sheet
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
Nylon
Poles
3
Voltage Rating
3P 250
connection
EdgeConnect™ Screwless Termination
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
LKG CONN, 30A 3P 250V, L15-30R, SP T
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
Product Type
LKG Conn, 30A 3P 250V, L15-30R, SP T
extra long description
HWDK HBL2723ST LKG CONN, 30A 3P 250
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Manufacturer Information
Manufacturers Part Number
HBL2723ST
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
GTIN
00783585719108
UPC
783585719108
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
L15-30R
standard
Listed to UL 498, Fed.Spec. W-C-596, Certified to CSA C22.2 No.42
Mounting
SCREW
environmental conditions
IP20 Suitability
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat