HBL2630 - LKG RCPT, 30A 277V, 2P3W, L7-30R, BK

WDK

  • $55.07 (Each)
  • $55.07 (Each)

  • $550.70 (Per 10)
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
HBL2630
Manufacturer
WDK
Manufacturer's Part Number
HBL2630
Description
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
Twist-Lock® Industrial Flush Receptacle, 30A 277V Ac, 2-Pole 3-Wire Grounding, L7, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236056 / 0783585236056 / 00783585236056
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.07 (Each)
Standard Packaging
$550.70 (Per 10)
Resources
Other Links
 
 
HBL2630 - Other
 
HBL2630 - Other
 
HBL2630 - Other
 
HBL2630 - Other
 
HBL2630 - Other
Images
 
 
HBL2630 - Large Image
 
HBL2630 - Small Image
Attachments
 
 
HBL2630 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Voltage Rating
277 VAC
Number of Wires
3-Wire
amperage rating
30
Material
Nylon
connection
Screw Terminal
Current Rating
30
Wattage
8,310
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.31 in
Descriptions
Description
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
Product Type
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
extra long description
HWDK HBL2630 LKG RCPT, 30A 277V, 2P
Long Description
Twist-Lock® Industrial Flush Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7,Screw Terminal
Special Features
Standard
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2630
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585236056
UPC
783585236056
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-30R
Mounting
Screw Mount
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2630.
Jump To:

Similar Items

Similar items are close alternatives to HBL2630, though they may not be 100% alike.

Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($510.00) ·
HBL2610 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.00

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2620
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($550.70) ·
HBL2620 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL2630 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
707030FR Bryant Electric n/a
CWL730R Eaton Wiring Devices 00040893677200
HBL2630 Hubbell Wiring Device-Kellems 00783585236056
2630 Leviton 00078477045473
L730R Legrand Pass & Seymour 00785007273052
70730FR Bryant Electric 00781786690233

* All prices subject to change.

Begin Live Chat