HBL2410ST - LKG RCPT, 20A 125/250V, L14-20R, BK, SP

Wiring Device-Kellems

  • $26.77 (Each)
  • $26.77 (Each)

  • $803.10 (Per 30)
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
HBL2410ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2410ST
Description
LKG RCPT, 20A 125/250V, L14-20R, BK, SP
Edgeconnect™ Twist-Lock® Receptacle, 20A 125/250V, L14-20R, BK, With Spring Termination
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585788593 / 00783585788593
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.77 (Each)
Standard Packaging
$803.10 (Per 30)
Resources
Other Links
 
 
HBL2410ST - Other
 
HBL2410ST - Other
 
HBL2410ST - Other
 
HBL2410ST - Other
 
HBL2410ST - Other
Images
 
 
HBL2410ST - Large Image
 
HBL2410ST - Small Image
Attachments
 
 
HBL2410ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
amperage rating
20
Poles
3
Number of Wires
4
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.468 in
Descriptions
extra long description
HWDK HBL2410ST LKG RCPT, 20A 125/25
Description
LKG RCPT, 20A 125/250V, L14-20R, BK, SP
Long Description
EdgeConnect™ Twist-Lock® Receptacle, 20A 125/250V, L14-20R, BK, with Spring Termination
Product Type
LKG RCPT, 20A 125/250V, L14-20R, BK, ST
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2410ST
GTIN
00783585788593
UPC
783585788593
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.3
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat