HBL2310ST - LKG RCPT, 20A 125V, L5-20R, BK, Spring T

Wiring Device-Kellems

  • $19.77 (Each)
  • $19.77 (Each)

  • $988.50 (Per 50)
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
HBL2310ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2310ST
Description
LKG RCPT, 20A 125V, L5-20R, BK, Spring T
20A, 125V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585569543 / 00783585569543
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.77 (Each)
Standard Packaging
$988.50 (Per 50)
Resources
Other Links
 
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
Attachments
 
 
HBL2310ST - Specification Sheet
Images
 
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Small Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125 V
Poles
2
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Wattage
2,500
Number of Wires
3
insulation
N/A
Material
Nylon
connection
Spring Termination
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.47 in;Standard Sized Product
Descriptions
Product Type
LKG RCPT, 20A 125V, L5-20R, BK, Spring T
extra long description
HWDK HBL2310ST LKG RCPT, 20A 125V,
Long Description
20A, 125V EdgeConnect™ Twist-Lock® Receptacle with Spring Termination
Special Features
Twist-Lock Receptacle with Spring Termination
Description
LKG RCPT, 20A 125V, L5-20R, BK, SPRING T
Additional Information
pallet quantity
3060
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2310ST
GTIN
00783585569543
UPC
783585569543
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified to Specification C22.2 No. 42;UL Listed To UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-20R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2310ST.
Jump To:

Similar Items

Similar items are close alternatives to HBL2310ST, though they may not be 100% alike.

20A, 250V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
  • Our Part #: HBL2320ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2320ST
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($988.50) ·
HBL2320ST - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat